Shop All Extension Taps
Garant
Blind Hole Machine Taps + Tapping Drills, For Metric Threads: M3-12
Mfr # 146950 M3-12
Zoro # G609574251
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread type M
- Flank Angle 60 Degrees
- Ring Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 146950 M3-12
- Zoro # G609574251
- UPC # 4045197085184
- Country of Origin Japan
- Category Extension Taps
Details
Item | Tap |
Thread type | M |
Flank Angle | 60 Degrees |
Ring Color | Blue |
Description
When the case is opened- the tools raise up vertically and can easily be selected. Consisting of machine taps M3- M4- M5- M6- M8- M10- M12 and tapping drills size 2.5- 3.3- 4.2- 5- 6.8- 8.5- 10.2. Content: 1 pc. each machine tap M3 - M12 No. 135450 and tapping drill No. 114400 Standard: DIN 376
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0400" (27240)
- SUNEX Impact Socket Extension, 36", 1/2" Drive (SUN2536)
- HHIP 25mm ER-16 Collet Chuck Wrench For Hex Nut (3900-0593)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/4" x 36"L, SDS Max (HC5073)
- GARANT HSS-E-PM Blind Hole Machine Tap for Stainless Steel, M1.6 Tap Thread Size, TiAlN Coated (135732 M1,6)
- GARANT HSS-E-PM Blind Hole Machine Tap, 7/8-9 Tap Thread Size, AlTix Coated (137870 7/8-9)
- GARANT HSS-E-PM Blind Hole Machine Tap, 1/2-13 Tap Thread Size, AlTix Coated (137870 1/2-13)
- GARANT HSS-E-PM Blind Hole Machine Tap, M6 Tap Thread Size, AlTix Coated (135960 M6)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, M8 Tap Thread Size, TiAlN Coated (132180 M8)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 6-32 Tap Thread Size, TiAlN Coated (133356 6-32)
- OSG Thread Forming Tap, M8-1.25, Bottoming, Bright (8315639)
- Garant Taps