Shop All Screwdriver Bit Sets
Garant
Bits Set, 61 Pieces
Mfr # 676040
Zoro # G509578496
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 127 mm
- Shank Size C 6,3
- Number of pieces 61
- Height 47 mm
- Width 85 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 676040
- Zoro # G509578496
- UPC # 4045197613349
- Country of Origin Czechia
- Category Screwdriver Bit Sets
Dimensions
Overall Length | 127 mm |
Shank Size | C 6,3 |
Height | 47 mm |
Width | 85 mm |
Details
Item | Bit tool |
Number of pieces | 61 |
Packaging | ABS Plastic Box |
Description
System box of virtually indestructible ABS plastic with integral hinges and snap fastener. The bits are widely spaced so that when the box is open they can be easily accessed and taken out. Content: Bits C 6.3 1/4 inch set- 1 coupling shank. Content: Bits- length 25 mm- C 6.3- for Phillips: No. 675105 3 pcs. size 1/25- 6 pcs. size 2/25- 2 pcs. size 3/25 Bits- length 25 mm- C 6.3- for Pozidriv: No. 675115 3 pcs. size 1/25- 6 pcs. size 2/25- 2 pcs. size 3/25 Bits- length 25 mm- C 6.3- for hex socket: No. 675125 1 pc. size 2- 2.5- 3- 4- 5- 6 Bits- length 25 mm- C 6.3- for hex socket- with ball point: 1 pc. each size 2.5- 3- 4- 5- 6 Bits- length 25 mm- C 6.3- for internal Torx: No. 675155 1 pc. size TX5- TX6- TX7- TX8- TX9- TX10- TX15- TX20- TX25- TX27- TX30- TX40 Bits- length 25 mm- C 6.3- for internal Torx with pin: 1 each size TX10- TX15- TX20- TX25- TX27- TX30- TX40 Bits- length 25 mm- C 6.3- for slot-head: 1 pc. each size 0.5x4- 0.6x4.5- 1.0x5.5- 1.2x6.5 Bits- length 25 mm- C 6.3- for TRI-WING: 1 pc. each size 2- 3- 4- 5 Quick-release adaptor: 1 pc. No. 675050 size 6.3
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORE & WRIGHT Digital Indicator 0-50MM/2" (MW415-04)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 5/16x3/8x3/4x3-1/2 (C52176)
- WILLIAMS Socket, 2 7/8 Inch OAL, Deep Impact, 3/8 Inch Dr, 24 MM Size (JHW12M-624)
- STARRETT Bezel/Crystal Assembly, 120 Dial Caliper (PT99455)
- DIABLO Driver Bit Range Of Square Bits Delivers (DSQ32P1)
- URREA Screwdriver bits and drill holder set of 55 pieces (61956)
- CENTURY DRILL & TOOL Security Star-Drive Bit, 9 Pc Set (68017)
- KO-KEN Bit set 12 pieces 1/4 Sq. Drive (2254M)
- BOSCH Screwdriver Bit Set (SDMSD48)
- WIHA Stubby Ball Hex Bit Set, Pieces 6 (38056)
- SATA Drive 1/4in Pneumatic Bit Set, 31 Pc. (ST09333SJ)
- Garant Screwdriver Bit Sets