Shop All Tool Bags, Backpacks & Totes
Garant
Backpack, Tool Backpack, Blue
Mfr # 692220
Zoro # G511470016
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Backpack
- Color Blue
- Closure Type Zipper
- Width 220 mm
- Length 350 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 692220
- Zoro # G511470016
- Country of Origin Viet Nam
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 220 mm |
Length | 350 mm |
Height | 470 mm |
Details
Item | Tool Backpack |
Tool Storage Type Included | Backpack |
Color | Blue |
Closure Type | Zipper |
Primary Application | General Purpose |
Description
Tool Backpack. Version: Large main compartment with 2 internal pockets and one tool board with 32 shaft pockets. 2 separate padded compartments for laptops up to 15 inch and tablets. Front pocket with mobile phone pocket and business card pocket- pen loops- key holder and 2 storage compartments. Small front pocket with zip fastener. With compression straps at the side to reduce the volume so that the weight can be carried as close to the body as possible and to allow additional equipment to be attached to the outside. Anatomically shaped shoulder strap and padded carrying handle. With ergonomic body-contact back system and breast strap for perfect load distribution and optimally balanced secure seating. Splash-proof base with water edge and 4 stand feet. With elastic outer pocket and a reflector on the front pocket. Material: Of tough nylon. Type of tool storage: Shaft pockets External dimension length: 350 mm External dimension width: 220 mm External dimension height: 470 mm Weight: 2.3 kg
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Stud and Joist Drill Kit, 9.0Ah (DCD470X1)
- BLACK & DECKER 20V MAX* Lithium Ion Battery + Charger (LBXR20CK)
- MIRKA 8" Two-Handed Vac-Ready Sander 5Mm Orbit (MR-850THCV)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (41836)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, #6 Canvas, 0 Pockets (5113S)
- BON TOOL Bon 11-250 Tool Bag, 20" Cotton Canvas (11-250)
- BUCKET BOSS Bucket Bag, Bucket Bag, Brown, Cotton Canvas, 19 Pockets (25001)
- KLEIN TOOLS Bag/Tote, Tool Tote, Black, Polyester, 12 Pockets (58888)
- DICKIES Project Bag, 12", 12" (57030)
- WESTWARD Backpack, Tool Backpack, Black, Polyester, 22 Pockets (32PJ49)
- 2W INTERNATIONAL Tool Bag, Basic Gear Bag, Orange, Orange (GB93-04)
- Garant Tool Bags, Backpacks & Totes