Shop All Expansion Reamers
Garant
Backing roller, Diameter: 90x100 mm, Type: AIR
Mfr # 568575 AIR
Zoro # G111470126
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Roller Dia. 90 mm
- Roller Width 100 mm
- Type Pneumatic
- Bore Dia. 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 568575 AIR
- Zoro # G111470126
- Country of Origin Italy
- Category Expansion Reamers
Dimensions
Roller Dia. | 90 mm |
Roller Width | 100 mm |
Bore Dia. | 19 mm |
Details
Color | Black |
Type | Pneumatic |
Degree of Hardness | AIR |
Item | Burnishing roller carrier |
Description
Backing roller, Diameter: 90x100 mm, Type: AIR. Version: Mounting bore Dia 19 mm with double keyway. Pneumatic version- the degree of hardness can be set individually. Adapter for bike pumps included. Application: To take mini-linishing belts No. 568531 - 568561. Type: pneumatic Color: black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 12 in V-Jaw Tongue and Groove Plier, Serrated (53JX03)
- PROSKIT Nick, free Fiber Optic Stripper (200-047)
- BN PRODUCTS USA Mixing Paddle, With Holes, Silver (BNR003-160)
- MERIT PRO Merit Pro 3055 4 in. Plastic Putty Knife (652270030555)
- DRILL AMERICA 7/16" HSS Straight Flute Hand Expansion Reamer (DWRRHDE7/16)
- KODIAK CUTTING TOOLS 9/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494522)
- DRILL AMERICA 13/16" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES13/16)
- DRILL AMERICA 11/16" HSS Straight Flute Hand Expansion Reamer (DWRRHDE11/16)
- DRILL AMERICA 1-13/16" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-13/16)
- DRILL AMERICA 3/4" HSS Taper Shank Machine Expansion Reamer (DWRRETS3/4)
- DRILL AMERICA 5/8" HSS Straight Shank Machine Expansion Reamer (DWRRE5/8)
- Garant Reamers