Shop All Expansion Reamers
Garant
Backing roller, Diameter: 90x100 mm, Type: 2IN1
Mfr # 568570 2IN1
Zoro # G111470157
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Roller Dia. 90 mm
- Bore Dia. 19 mm
- Roller Width 100 mm
- Type Expanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 568570 2IN1
- Zoro # G111470157
- Country of Origin Italy
- Category Expansion Reamers
Dimensions
Roller Dia. | 90 mm |
Bore Dia. | 19 mm |
Roller Width | 100 mm |
Details
Color | Black |
Type | Expanding |
Item | Burnishing roller carrier |
Description
Backing roller, Diameter: 90x100 mm, Type: 2IN1. Version: Mounting bore Dia 19 mm with double keyway. Resilient backing roller with multiple segments to allow linishing belts to be changed particularly easily. Size 2IN1 replaces the versions hard and soft usually available in the market. Application: To take mini-linishing belts No. 568531 - 568561. Type: expanding Color: black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12 in. Nail Puller (48-22-9032)
- DRILL AMERICA m24x3 HSS Metric 4 Flute Taper Hand Tap, Finish: Uncoated (Bright) (DWTT24X3)
- WERA Ratcheting Wrench Set, Combination (05073295001)
- LENOX Band Saw Blade, 12 ft. 4 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel (15151D2B123760)
- DRILL AMERICA 7/16" HSS Straight Flute Hand Expansion Reamer (DWRRHDE7/16)
- DRILL AMERICA 1-7/8" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-7/8)
- DRILL AMERICA 1-1/2" HSS Straight Flute Hand Expansion Reamer (DWRRHDE1-1/2)
- DRILL AMERICA 1" HSS Taper Shank Machine Expansion Reamer (DWRRETS1INCH)
- MILWAUKEE TOOL Reamer Attachment for M18 FUEL Compact Band Saw (49-90-2029)
- DRILL AMERICA 1-13/16" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-13/16)
- DRILL AMERICA 7/8" HSS Taper Shank Machine Expansion Reamer (DWRRETS7/8)
- Garant Expansion Reamers