Shop All Expansion Reamers
Garant
Backing roller, Diameter: 100x100 mm, Type: AIR
Mfr # 568577 AIR
Zoro # G311470094
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Bore Dia. 19 mm
- Degree of Hardness AIR
- Roller Dia. 100 mm
- Roller Width 100 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 568577 AIR
- Zoro # G311470094
- Country of Origin Italy
- Category Expansion Reamers
Dimensions
Bore Dia. | 19 mm |
Roller Dia. | 100 mm |
Roller Width | 100 mm |
Details
Color | Black |
Item | Burnishing roller carrier |
Degree of Hardness | AIR |
Type | Pneumatic |
Description
Backing roller, Diameter: 100x100 mm, Type: AIR. Version: Mounting bore Dia 19 mm with double keyway. Pneumatic version- the degree of hardness can be set individually. Adapter for bike pumps included. Application: To take mini-linishing belts No. 568531 - 568561. Type: pneumatic Color: black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #9 (C23425)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 5.00mm (47283)
- WILLIAMS Williams T-Handle Hex Driver, 5/16 x 6" (HKT-5/16)
- GOLDBLATT Goldblatt 242873 10 x 4.625 in. Professional London Brick Trowel (242873)
- DRILL AMERICA 11/16" HSS Straight Flute Hand Expansion Reamer (DWRRHDE11/16)
- DRILL AMERICA 1" HSS Straight Shank Machine Expansion Reamer (DWRRE1INCH)
- DRILL AMERICA 13/16" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES13/16)
- DRILL AMERICA 1" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES1INCH)
- DRILL AMERICA 5/8" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES5/8)
- DRILL AMERICA 3/8" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES3/8)
- DRILL AMERICA 1-3/4" HSS Straight Shank Machine Expansion Reamer (DWRRE1-3/4)
- Garant Expansion Reamers