Shop All Tap Holders
Garant
Adapter for Toolholder, All-Steel, Type: 6-3C
Mfr # 148706 6,3C
Zoro # G709578401
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Standard DIN 3126 Form C
- Capacity 2.5 mm
- For Hand Taps M3 to M10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 148706 6,3C
- Zoro # G709578401
- UPC # 4062406745721
- Country of Origin China
- Category Tap Holders
Details
Item | Tapping adapter |
Type | 6.3C |
Material | Steel |
Shank Standard | DIN 3126 Form C |
Capacity | 2.5 mm |
For Hand Taps | M3 to M10 |
Description
Adaptor with 1/4 inch hexagon shank to DIN 3126- in all-steel version- for holding small taps M3 - M10. Application: Ideal for repair and assembly work in mobile situations. Capacity : 2.5 - 5.5 mm for hand taps DIN 352: M3 - M10 Shank standard: DIN 3126 Form C
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Knipex KNP8701-6 6 Inch Cobra Adjustable Gripping Plier (KNP8701-6)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 in Size Hex Deep Depth, Natural (DWI-1/2D1)
- C.K Automatic Wire Stripper (495001)
- VEGA Hex 3/16 Power Bit x 3-1/2 (190H1264A)
- GARANT Adapter for Toolholder, All-Steel, Type: 6-3E (148706 6,3E)
- HHIP MT4 1-1/2" Morse Taper End Mill Holder-Drawbar End (3900-0142)
- HHIP 3/8" MT2 Morse Taper End Mill Holder (3900-1215)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- LYNDEX-NIKKEN Rigid Tap Holder Coolant T, #1, 2.87in L (C40R5-0562-2.87(C))
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- HHIP MT3 1" Morse Taper End Mill Holder-Drawbar End (3900-0133)
- Garant Tap Holders