Shop All Abrasive Pads & Sponges
Garant
Abrasive sponge pack, 24 Pc, extra soft, 120x98x13 mm, Grit: 180
Mfr # 557480 180
Zoro # G311500241
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 120 mm
- Width 98 mm
- Abrasive Material Standard aluminium oxide (A)
- Height 13 mm
- Grinding Medium Code A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 557480 180
- Zoro # G311500241
- Country of Origin Belgium
- Category Abrasive Pads & Sponges
Dimensions
Length | 120 mm |
Width | 98 mm |
Height | 13 mm |
Details
Item | Sanding Block |
Abrasive Material | Standard aluminium oxide (A) |
Grit | 180 |
Grinding Medium Code | A |
Grit Designation | Super-Fine |
Description
Abrasive sponge pack, 24 Pc, extra soft, 120x98x13 mm, Grit: 180. Version: Grinding sponge with extra soft intermediate layer. An outstanding fit to all profiles. Coated on 2 sides. Aluminum oxide A with a ceramic coating for a longer working life. Reduced alien material penetration into the workpiece surface by a bonding structure free of solvents. Advantage: - Resilient- no formation of kinks or folds. - All sponges also suitable for wet grinding. - Low tendency to clog- can be washed out. Application: For finish smoothing of irregularities and profiled surfaces without changing the geometry. Grinding metal- wood and plastics before painting- or between coats of paint- to provide a key. Grinding medium code: A Grit designation: super-fine
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5-1/2" Diamond Needle File Set - 5 Pieces, Fine Cut (04038)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size (66252843192)
- ARC ABRASIVES Belt Ao/X Gp 2 X 60 24, 2" W, 60" L, Aluminum Oxide, 24 Grit, AO/X GP (70329)
- SCOTCH-BRITE Quick Change Disc, 2in, Coarse (61500313111)
- GARANT Abrasive block pack, 24 Pc, hard, 100x68x26 mm, Grit: 60 (557470 60)
- SCOTCH-BRITE Sanding Hand Pad, Alum.Silicate, SF, PK60 (7000120879)
- DIABLO Ultraflex 7 in. L X 4-4/5 in. W 180 Grit Ultra Fine Block Sanding Sponge (DFPFLEXUFN02G)
- 3M Sanding Wool Pad, Extra Fine, Gray, PK18 (70070594885)
- MIRKA Scuff Pad, 4.5"x9", Micro Fine P2500, PK3 (18-118-449RP)
- MIRKA Sponge 2-Sided 4.75"X3.75"X.50" P220 (1351-220)
- 3M Sanding Sponge, 4 1/2" L, 2 1/2" W (24001TRI-F-B)
- Garant Abrasive Pads & Sponges