Shop All Abrasive Pads & Sponges
Garant
Abrasive fleece pad, 158x224 mm, Fleece structure: 400
Mfr # 555995 400
Zoro # G511500386
Sold in multiples of 10 for $19.90
$19.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 224 mm
- Width 158 mm
- Color grey
- Grit Designation Fine
- Grit Equivalent 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 555995 400
- Zoro # G511500386
- Country of Origin Portugal
- Category Abrasive Pads & Sponges
Dimensions
Length | 224 mm |
Width | 158 mm |
Details
Item | Abrasive fleece pad |
Color | grey |
Grit Designation | Fine |
Grit Equivalent | 400 |
Fleece Structure | 400 |
Description
Abrasive fleece pad, 158x224 mm, Fleece structure: 400. Version: Synthetic nylon fleece impregnated with abrasive grit in synthetic resin bonding. High-performance fleece with extremely dense grit distribution deep into the fibers of the material. The special type of fleece structure permits aggressive grinding characteristics- a very long working life without clogging and an even more uniform finish. Advantage: - Adapts to the component shape. - The open structure prevents clogging and reduces heat development. - Even and reproducible finish. - Can be used wet or dry. - Contains no materials that could cause corrosion. Application: Can be used by hand- on hand block No. 556020 or on an orbital sander. Fine / very fine: for cleaning delicate surfaces- for removing light scratches on metals. Also suitable for applying fine / very fine matt finishes to steels and non-ferrous metals. Iron- sulfur and chlorine constituents: < 0.1 % Grit equivalent: 400 - 600 Grit designation: fine S Super Fine Color: grey
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Foam, Grip Disc, 6", P360 Grit, PK10 (8A-240-360)
- CONTINENTAL ABRASIVES 3" 24 Grit Green Zirconia with Grinding Aid Cloth Reinforced Quick Change Style Disc (Q-ZG3024)
- X1 TOOLS 500 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0500-FSx50)
- PFERD Coated Belt, Co-Cool, 1/2"x24", 60 Grit, Coated, 1/2" W, 24" L, 60 Grit, Ceramic Oxide (49545)
- GARANT Abrasive block pack, 24 Pc, hard, 100x68x26 mm, Grit: 60 (557470 60)
- GARANT Abrasive sponge pack, 24 Pc, extra soft, 120x98x13 mm, Grit: 180 (557480 180)
- NORTON ABRASIVES Sanding Hand Pad, Silicon Carbide, Med (66261074600)
- MIRKA Sponge 2-Sided 4.75"X3.75"X.50" P180 (1351-180B)
- SCOTCH-BRITE Sanding Hand Pad, 9" L, 6" W, Non-Woven (7010329300)
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" No Hole Very Fine (320-380 Grit Finish) Hook & Loop Sanding Pad (P-104512)
- 3M Sanding Sponge, Medium, 4 1/2"L, 2 1/2"W (24000PGP-M-2)
- Garant Abrasive Pads & Sponges