Shop All Abrasive Pads & Sponges
Garant
Abrasive fleece pad, 158x224 mm, Fleece structure: 280
Mfr # 555995 280
Zoro # G811500185
Sold in multiples of 10 for $19.90
$19.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 224 mm
- Width 158 mm
- Color red
- Fleece Structure 280
- Grit Designation Medium Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 555995 280
- Zoro # G811500185
- Country of Origin Portugal
- Category Abrasive Pads & Sponges
Dimensions
Length | 224 mm |
Width | 158 mm |
Details
Item | Abrasive fleece pad |
Color | red |
Fleece Structure | 280 |
Grit Designation | Medium Fine |
Grit Equivalent | 280 |
Description
Abrasive fleece pad, 158x224 mm, Fleece structure: 280. Version: Synthetic nylon fleece impregnated with abrasive grit in synthetic resin bonding. High-performance fleece with extremely dense grit distribution deep into the fibers of the material. The special type of fleece structure permits aggressive grinding characteristics- a very long working life without clogging and an even more uniform finish. Advantage: - Adapts to the component shape. - The open structure prevents clogging and reduces heat development. - Even and reproducible finish. - Can be used wet or dry. - Contains no materials that could cause corrosion. Application: Can be used by hand- on hand block No. 556020 or on an orbital sander. Medium / medium fine: Can be used universally for removing rust film- light soiling- discoloration- for rubbing down ground or brushed surfaces- or for degreasing and cleaning prior to painting. Iron- sulfur and chlorine constituents: < 0.1 % Grit equivalent: 280 - 360 Grit designation: medium fine A Very Fine Color: red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3" Wire Wheel, .008" Steel Fill, 1/4" Stem (17915)
- FULL CIRCLE Flexair Snd Sht 220G 10P (FLEXAIR 220)
- MASTERCUT TOOL 9 Piece Plastic Box Set Sglcut (SETM110PSC)
- SGSPRO Carbide Bur, Tree, 1/4in, Shank 1/8in (13728)
- GARANT Abrasive sponge pack, 24 Pc, extra soft, 120x98x13 mm, Grit: 180 (557480 180)
- GARANT Abrasive block pack, 24 Pc, hard, 100x68x26 mm, Grit: 60 (557470 60)
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" Superfine (450-500 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105648)
- HALSTED BAG SAND&UTILITY 15X27"" (581527HUV)
- NORTON CO ProSand 5X Contour Sanding Pad, Medium, PK 2 (82081)
- SCOTCH-BRITE Sanding Hand Pad Roll, Sili Crbd, P100, PK3 (07748)
- UNEEDA Uneesponge 1/2 Inch Fine Sanding Sponge (P-100732)
- Garant Abrasive Pads & Sponges