Shop All Abrasive Pads & Sponges
Garant
Abrasive fleece pad, 158x224 mm, Fleece structure: 220
Mfr # 555995 220
Zoro # G711500407
product price: $1.99
/ea
Sold in multiples of 10 for $19.90
$19.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 224 mm
- Width 158 mm
- Color red
- Fleece Structure 220
- Grit Designation Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 555995 220
- Zoro # G711500407
- Country of Origin Portugal
- Category Abrasive Pads & Sponges
Dimensions
Length | 224 mm |
Width | 158 mm |
Details
Item | Abrasive fleece pad |
Color | red |
Fleece Structure | 220 |
Grit Designation | Medium |
Grit Equivalent | 240 |
Description
Abrasive fleece pad, 158x224 mm, Fleece structure: 220. Version: Synthetic nylon fleece impregnated with abrasive grit in synthetic resin bonding. High-performance fleece with extremely dense grit distribution deep into the fibers of the material. The special type of fleece structure permits aggressive grinding characteristics- a very long working life without clogging and an even more uniform finish. Advantage: - Adapts to the component shape. - The open structure prevents clogging and reduces heat development. - Even and reproducible finish. - Can be used wet or dry. - Contains no materials that could cause corrosion. Application: Can be used by hand- on hand block No. 556020 or on an orbital sander. Medium / medium fine: Can be used universally for removing rust film- light soiling- discoloration- for rubbing down ground or brushed surfaces- or for degreasing and cleaning prior to painting. Iron- sulfur and chlorine constituents: < 0.1 % Grit equivalent: 240 - 280 Grit designation: medium A Fine Color: red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728745)
- METABO Cutting Wheel, T27, CA46U, 6"X0.045"X7/8" (US616274000)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 4" dia. (87462)
- SP AIR 2″ Sanding Disc 80 Grit, PK 50 (7201DA-8050P)
- GARANT Abrasive block pack, 24 Pc, hard, 100x68x26 mm, Grit: 60 (557470 60)
- GARANT Abrasive sponge pack, 24 Pc, extra soft, 120x98x13 mm, Grit: 180 (557480 180)
- CONTINENTAL ABRASIVES 6" x 9" Hand Pad Aluminum Oxide MAROON (NW-HPMAROON)
- MERIT Square Pad, Aluminum Oxide, Grit 60 (08834184463)
- 3M Contour Sanding Sponge, 5 1/2" L, 4 1/2" W (904-ESF)
- 3M Sanding Sponge, Fine, 3 3/4"L, 2 5/8"W, PK6 (CP001-6P-CC)
- 3M Sanding Sponge, 3 3/4" L, 2 5/8" W (CP-002-ESF)
- Garant Abrasive Pads & Sponges