Shop All Abrasive Pads & Sponges
Garant
Abrasive fleece pad, 158x224 mm, Fleece structure: 1000
Mfr # 555995 1000
Zoro # G811500031
product price: $1.99
/ea
Sold in multiples of 10 for $19.90
$19.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 224 mm
- Width 158 mm
- Color grey
- Fleece Structure 1000
- Grit Designation Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 555995 1000
- Zoro # G811500031
- Country of Origin Portugal
- Category Abrasive Pads & Sponges
Dimensions
Length | 224 mm |
Width | 158 mm |
Details
Item | Abrasive fleece pad |
Color | grey |
Fleece Structure | 1000 |
Grit Designation | Very Fine |
Grit Equivalent | 600 |
Description
Abrasive fleece pad, 158x224 mm, Fleece structure: 1000. Version: Synthetic nylon fleece impregnated with abrasive grit in synthetic resin bonding. High-performance fleece with extremely dense grit distribution deep into the fibers of the material. The special type of fleece structure permits aggressive grinding characteristics- a very long working life without clogging and an even more uniform finish. Advantage: - Adapts to the component shape. - The open structure prevents clogging and reduces heat development. - Even and reproducible finish. - Can be used wet or dry. - Contains no materials that could cause corrosion. Application: Can be used by hand- on hand block No. 556020 or on an orbital sander. Fine / very fine: for cleaning delicate surfaces- for removing light scratches on metals. Also suitable for applying fine / very fine matt finishes to steels and non-ferrous metals. Iron- sulfur and chlorine constituents: < 0.1 % Grit equivalent: 600 - 1000 Grit designation: very fine S Ultra Fine Color: grey
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A, 36 Grit (40100)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442939)
- NORTON ABRASIVES Sanding Belt, Coated, 8 in W, 107 in L, 60 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072722780)
- MERIT Cross Pad, 2-1/4 x 2-1/4 x 1/2, 80 Grit (08834184402)
- GARANT Abrasive sponge pack, 24 Pc, extra soft, 120x98x13 mm, Grit: 180 (557480 180)
- GARANT Abrasive block pack, 24 Pc, hard, 100x68x26 mm, Grit: 60 (557470 60)
- 3M CP002-12P Block 3-3/4"x 2-5/8"x1", PK12 (CP002-12P)
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 180G (78072757599)
- LINZER Pad Edge Painter 7In (PD7000-7)
- TIDE TIDE PODS SPNG MDW 16CT (85993)
- 3M 4" x 2-3/4" x 1" SandBlaster Sanding Sponge, 36-Grit (20909-36)
- Garant Abrasive Pads & Sponges