Shop All Abrasive Pads & Sponges
Garant
Abrasive fleece pad, 158x224 mm, Fleece structure: 100
Mfr # 555995 100
Zoro # G211499973
product price: $3.29
/ea
Sold in multiples of 10 for $32.90
$32.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 224 mm
- Width 158 mm
- Color red
- Fleece Structure 100
- Grit Designation Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 555995 100
- Zoro # G211499973
- Country of Origin Portugal
- Category Abrasive Pads & Sponges
Dimensions
Length | 224 mm |
Width | 158 mm |
Details
Item | Abrasive fleece pad |
Color | red |
Fleece Structure | 100 |
Grit Designation | Coarse |
Grit Equivalent | 180 |
Description
Abrasive fleece pad, 158x224 mm, Fleece structure: 100. Version: Synthetic nylon fleece impregnated with abrasive grit in synthetic resin bonding. High-performance fleece with extremely dense grit distribution deep into the fibers of the material. The special type of fleece structure permits aggressive grinding characteristics- a very long working life without clogging and an even more uniform finish. Advantage: - Adapts to the component shape. - The open structure prevents clogging and reduces heat development. - Even and reproducible finish. - Can be used wet or dry. - Contains no materials that could cause corrosion. Application: Can be used by hand- on hand block No. 556020 or on an orbital sander. Coarse and aggressive: removes rust- rust film- and surface soiling. For roughening old paint- varnish- plastics- rubber parts e. g. prior to bonding. Iron- sulfur and chlorine constituents: < 0.1 % Grit equivalent: 180 - 220 Grit designation: coarse A Medium Color: red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grinding Wheel, T1, 8x1x1, AO, 80 G (66253440283)
- ZORO SELECT End Brush, Shank 1/8", Wire 0.005" dia. (66252838722)
- ZORO SELECT Abrasive Roll, 1" W x 150 ft. L, 120G, Blue (072413-0)
- FLEX-HONE TOOL BC178800AO FLEX-HONE, 1.875" (47.6mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC178800AO)
- GARANT Abrasive sponge pack, 24 Pc, extra soft, 120x98x13 mm, Grit: 180 (557480 180)
- GARANT Abrasive block pack, 24 Pc, hard, 100x68x26 mm, Grit: 60 (557470 60)
- SCOTCH-BRITE Pad Abrasive Fnshng Wht 6X9In (7445)
- WEILER Non-Woven Hand Pad, Economy, General Purpose, AO (51460)
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 320G (66623357606)
- 3M Hookit Disc Pad Dust Free, 05782, 8 in, (05782)
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" Coarse (60 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105620)
- Garant Abrasive Pads & Sponges