Shop All Flap Discs
Garant
Abrasive flap disc long life ZA, conical, Dia 115 mm, Grit: 80
Mfr # 565264 80
Zoro # G509617010
product price: $3.45
/ea
Sold in multiples of 10 for $34.50
$34.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 115 mm
- Diameter 22.23 mm
- Backing Weight 0.18 lbs
- Shape Dished
- Grinding Media Zirconium Abrasive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 565264 80
- Zoro # G509617010
- UPC # 4062406162399
- Country of Origin Czechia
- Category Flap Discs
Dimensions
Disc Diameter | 115 mm |
Diameter | 22.23 mm |
Details
Grit | 80 |
Backing Weight | 0.18 lbs |
Item | Abrasive flap disc |
Shape | Dished |
Grinding Media | Zirconium Abrasive |
Iron, Sulphur and Chlorine Constituents | Less Than 0.1% |
Maximum Circumferential Speed | 80 m/s |
Grinding Medium Code | ZA |
Description
Premium zirconium aluminium oxide ZA for maximum abrasive performance. Sturdy polyester cotton mixed fabric for ideal wear characteristics and stability, even when used on edges. Sturdy glass fiber pad for optimum contact pressure. Suitable for both steel and stainless steel. Best results on low-power and high-power angle grinders. long life, very closely spaced flap strips, for maximum tool life. Application: General purpose abrasive disc operations, surface abrasion, material removal and edge smoothing. maximum circumferential speed: 80 m/s Shape description: dished Bore Diameter: 22.23 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 320 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P320-FSx50)
- NORTON ABRASIVES SNDNG DISC 5"" 60G 25PK (7660704063)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 60 Grit, Flat (62178)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.5 in Thick, 5/8"-11 Arbor Hole Size (66261023949)
- GARANT Abrasive flap disc long life ZA, conical, Dia 115 mm, Grit: 60 (565264 60)
- DEWALT 6" x 7/8" 80g type 29 HP flap disc (DW8382)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 60 Grit T29 Zirconia High Density Flap Disc (F-4530609H)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 5/8-11, Series: SG Blaze(R) (66254400258)
- DEWALT 4" x 5/8" 60g type 27 HP flap disc (DW8302)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (78072775443)
- NORTON ABRASIVES Flap Disc, 7 In x 80 Grit, 5/8-11 (66623399158)
- Garant Flap Discs