Shop All Sandpaper Sheets
Garant
Abrasive cloth A robust- highly flexible- 230x280 mm- Grit: 80
Mfr # 556790 80
Zoro # G509617027
Sold in multiples of 50 for $49.50
$49.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Backing Weight 0.1 lbs
- Grit Designation Coarse
- Sanding Disc Width 280 mm
- Grinding Medium Code A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 556790 80
- Zoro # G509617027
- UPC # 4045197807755
- Country of Origin Germany
- Category Sandpaper Sheets
Dimensions
Sanding Disc Width | 280 mm |
Sanding Disc Length | 230 mm |
Details
Item | Abrasive cloth |
Grit | 80 |
Backing Weight | 0.1 lbs |
Grit Designation | Coarse |
Grinding Medium Code | A |
Grinding Media | Aluminium oxide |
Description
Densely woven, robust and highly flexible cotton fabric resistant to oil and petroleum evenly spread with synthetic resin bonded standard aluminium oxide A. Moulds ideally to the workpiece geometry. No fraying, very high performance and long working life. Sheet size 230x280 mm. Very sturdy and highly flexible abrasive cloth resistant to oil and petroleum. Moulds itself ideally to the workpiece geometry. Can be torn in longitudinal direction to yield clean edges along the weave without fraying. Application: Universally applicable, primarily for rubbing down by hand. Grinding medium code: A Grit designation: coarse
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVANTI PRO Ap 4-1/2X5/8-11 Qk Strp Nonwovn (PNW045STRB01G)
- SHAVIV Deburring Tool, HSS (155-29084)
- NORTON ABRASIVES Sandpaper Sheet, Med, 60 Grit, PK20 (07660768175)
- OSBORN Knot Wire Cup Brush, 3-1/2", 0003312600 (0003312600)
- GARANT Abrasive cloth A robust, highly flexible, 230x280 mm, Grit: 320 (556790 320)
- MIRKA Sanding Sheet, 9X11", P100, PK50 (23-104-100)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 120 G, SC, PK100 (66254487395)
- DIABLO Detail Sanding Sheets, Fine 180G, PK5 (DCTDET180H05G)
- 3M Refill Roll, 85 ft. L x 2-1/2in, Very Fine (7000028210)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Grit #150 Hook & Loop, 4 Holes Vented (M-179397)
- DIABLO 5-1/2 in. L X 4-1/2 in. W 60 Grit Aluminum Oxide 1/4 Sheet Sandpaper 6 pk (DCS045060S06G)
- Garant Sandpaper Sheets