Shop All Sandpaper Sheets
Garant
Abrasive cloth A robust, highly flexible, 230x280 mm, Grit: 320
Mfr # 556790 320
Zoro # G209617204
Sold in multiples of 50 for $49.00
$49.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Weight 0.06 lbs
- Grit Designation Very Fine
- Sanding Disc Width 280 mm
- Grinding Media Aluminium oxide
- Sanding Disc Length 230 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 556790 320
- Zoro # G209617204
- UPC # 4045197808011
- Country of Origin Germany
- Category Sandpaper Sheets
Dimensions
Sanding Disc Width | 280 mm |
Sanding Disc Length | 230 mm |
Details
Item | Abrasive cloth |
Grit | 320 |
Backing Weight | 0.06 lbs |
Grit Designation | Very Fine |
Grinding Media | Aluminium oxide |
Grinding Medium Code | A |
Description
Densely woven, robust and highly flexible cotton fabric resistant to oil and petroleum evenly spread with synthetic resin bonded standard aluminium oxide A. Moulds ideally to the workpiece geometry. No fraying, very high performance and long working life. Sheet size 230x280 mm. Very sturdy and highly flexible abrasive cloth resistant to oil and petroleum. Moulds itself ideally to the workpiece geometry. Can be torn in longitudinal direction to yield clean edges along the weave without fraying. Application: Universally applicable, primarily for rubbing down by hand for rubber sanding block see No. 557600. Grinding medium code: A Grit designation: very fine
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Tool Set, E Series (155-00232)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 5" Dia, .045" Thick, 7/8" Arbor Hole Size, Ceramic (22073)
- SP AIR Replacement Belt 5 Pc For Sp-1370A (370-80-5P)
- CENTURY DRILL & TOOL Crimped Cup Brush, 5x5/8x11 in. (76055)
- GARANT Abrasive cloth A robust- highly flexible- 230x280 mm- Grit: 80 (556790 80)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Hook & Loop Grit #150 (M-167585)
- NORTON ABRASIVES Sandpaper Sheet, Med, 60 Grit, PK3 (07660768164)
- DIABLO Sanding Sheet, 120-Grit (Medium) , PK20 (DCS911120S20G)
- FINISH 1ST Finishing Block Refills, G2,320 G, PK15 (12187035)
- MIRKA Gold 2.75X17.5" Plain P120, Abrasive (23-170-120)
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Grit #240 Hook & Loop, 4 Holes Vented (M-179341)
- Garant Sandpaper Sheets