Shop All Sandpaper Sheets
Garant
Abrasive cloth A robust, highly flexible, 230x280 mm, Grit: 240
Mfr # 556790 240
Zoro # G309617333
Sold in multiples of 50 for $49.00
$49.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 240
- Backing Weight 0.07 lbs
- Sanding Disc Width 280 mm
- Grinding Media Aluminium oxide
- Grit Designation Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 556790 240
- Zoro # G309617333
- UPC # 4045197808004
- Country of Origin Germany
- Category Sandpaper Sheets
Dimensions
Sanding Disc Width | 280 mm |
Sanding Disc Length | 230 mm |
Details
Item | Abrasive cloth |
Grit | 240 |
Backing Weight | 0.07 lbs |
Grinding Media | Aluminium oxide |
Grit Designation | Fine |
Grinding Medium Code | A |
Description
Densely woven, robust and highly flexible cotton fabric resistant to oil and petroleum evenly spread with synthetic resin bonded standard aluminium oxide A. Moulds ideally to the workpiece geometry. No fraying, very high performance and long working life. Sheet size 230x280 mm. Very sturdy and highly flexible abrasive cloth resistant to oil and petroleum. Moulds itself ideally to the workpiece geometry. Can be torn in longitudinal direction to yield clean edges along the weave without fraying. Application: Universally applicable, primarily for rubbing down by hand for rubber sanding block see No. 557600. Grinding medium code: A Grit designation: fine
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Coated Belt, Co-Cool, 2"x48", 60 Grit, Coated, 2" W, 48" L, 60 Grit, Ceramic Oxide (49590)
- CAR DEALER DEPOT Hi-Buff HOOK AND LOOP Wool Buffing Pad - 7.5" X 1.5" (HB 175)
- VSM Abrasive Belt, 80 Grit, Zirc, 1/2x24", PK20, Coated, 1/2" W, 24" L, 80 Grit, Medium, Zirconia, ZK713X (80874)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252843187)
- GARANT Abrasive cloth A robust- highly flexible- 230x280 mm- Grit: 80 (556790 80)
- GARANT Abrasive cloth A robust, highly flexible, 230x280 mm, Grit: 320 (556790 320)
- GATOR GRIT Gator 11 in. L X 9 in. W 150 Grit Aluminum Oxide All Purpose Sandpaper (3262)
- 3M Sandpaper Sheet, 600 Grit, 3 5/8"W, PK10 (5921-18-CC)
- NORTON CO Sandpaper Drywl 150Grit 8X7In (68102)
- 3M Refill Roll, 80 ft. L x 2-1/2 in., Fine (60440231581)
- 3M 3M 99430 Sandpaper, 120-Grit, Fine, Aluminum Oxide, Tan (99430)
- Garant Sandpaper Sheets