Shop All Sandpaper Sheets
Garant
Abrasive cloth A robust, highly flexible, 230x280 mm, Grit: 120
Mfr # 556790 120
Zoro # G109617274
product price: $0.98
/ea
Sold in multiples of 50 for $49.00
$49.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Backing Weight 0.09 lbs
- Sanding Disc Width 280 mm
- Grit Designation Medium
- Grinding Media Aluminium oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 556790 120
- Zoro # G109617274
- UPC # 4045197807779
- Country of Origin Germany
- Category Sandpaper Sheets
Dimensions
Sanding Disc Width | 280 mm |
Sanding Disc Length | 230 mm |
Details
Item | Abrasive cloth |
Grit | 120 |
Backing Weight | 0.09 lbs |
Grit Designation | Medium |
Grinding Media | Aluminium oxide |
Grinding Medium Code | A |
Description
Densely woven, robust and highly flexible cotton fabric resistant to oil and petroleum evenly spread with synthetic resin bonded standard aluminium oxide A. Moulds ideally to the workpiece geometry. No fraying, very high performance and long working life. Sheet size 230x280 mm. Very sturdy and highly flexible abrasive cloth resistant to oil and petroleum. Moulds itself ideally to the workpiece geometry. Can be torn in longitudinal direction to yield clean edges along the weave without fraying. Application: Universally applicable, primarily for rubbing down by hand for rubber sanding block see No. 557600. Grinding medium code: A Grit designation: medium
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Coarse Grade (43242)
- SURTEK Wood Sandpaper Cabinet Paper Grit 100 (LMC100)
- ZORO SELECT Carbide Bur, Radius End, 1/4 In, 1/4 Shank (310-002519)
- 3M Refill Roll, 25 ft. L x 2-3/4 in., Medium (7000144095)
- GARANT Abrasive cloth A robust- highly flexible- 230x280 mm- Grit: 80 (556790 80)
- GARANT Abrasive cloth A robust, highly flexible, 230x280 mm, Grit: 320 (556790 320)
- SURTEK Black Emery Paper 50 (LEN50)
- MIRKA Sanding Sheet, 9X11", P80, PK25 (23-104-080)
- DIABLO 5-1/2 in. L X 3-7/8 in. W 80 Grit Aluminum Oxide Mouse Sandpaper 5 pk (DCTCAT080H05G)
- 3M Abrasive Sheet, 5-1/2" x 9,2000 Grit (60455067847)
- UNEEDA Sanding Sheet 9 x 11 EKAWET Silicon Carbide, Grit #1200 (M-127686)
- Garant Sandpaper Sheets