Shop All Abrasive Pads & Sponges
Garant
Abrasive block pack, 24 Pc, hard, 100x68x26 mm, Grit: 60
Mfr # 557470 60
Zoro # G511500249
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 mm
- Width 68 mm
- Abrasive Material Standard aluminium oxide (A)
- Height 26 mm
- Grinding Medium Code A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 557470 60
- Zoro # G511500249
- Country of Origin Belgium
- Category Abrasive Pads & Sponges
Dimensions
Length | 100 mm |
Width | 68 mm |
Height | 26 mm |
Details
Item | Sanding Block |
Abrasive Material | Standard aluminium oxide (A) |
Grit | 60 |
Grinding Medium Code | A |
Grit Designation | Medium |
Description
Abrasive block pack, 24 Pc, hard, 100x68x26 mm, Grit: 60. Version: Abrasive block in hard version- with increased edge stability. Coated on 4 sides with Aluminum oxide grit A. Ceramic coating for a longer working life. Reduced ingress of foreign material into the workpiece surface by a bonding structure free of solvents. Advantage: - Resilient- no formation of kinks or folds. - All sponges also suitable for wet grinding. - Low tendency to clog- can be washed out. Application: For deburring and surface sanding of wood- metal and paintwork. Grinding medium code: A Grit designation: medium
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 3" (93026)
- OSG Carbide Bur, SA-5F Trade, 12mm Cutter dia. (801-5001-60-EC)
- IMPERIAL SUPPLIES Sanding Sheet, 11x9 In, 600 G, SC, PK50 (5ZMK4)
- 3M Cartridge Roll 341D, 3/16inx1inx3/32 in, (7010363852)
- GARANT Abrasive sponge pack, 24 Pc, extra soft, 120x98x13 mm, Grit: 180 (557480 180)
- ASTRO PNEUMATIC PAD 5" SANDING REPLACED THE AO4515 (AO4605)
- ARMALY Sponge Drywall Finishing 10In (00610)
- NORTON CO Sponge Sndg 121G 9X3-5/16X1In (82077)
- 3M Sanding Sponge, Fine, 3 3/4"L, 2 5/8"W, PK6 (CP001-6P-CC)
- NORTON ABRASIVES Contour Sanding Sponge, Fine, PK2 (07660700937)
- DIABLO SandNet 5 in. L X 2-3/4 in. W 320 Grit Ultra Fine Block Hand Sanding Pad (DND234320S10N)
- Garant Abrasive Pads & Sponges