Shop All Deburring Tools
Garant
90 Degree Hand Deburrer Set, External Dia: 16.5mm
Mfr # 150400 16,5
Zoro # G409578312
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Stepped Drill and Countersink
- Material HSS
- Tip Angle 90 °
- Overall length 138 mm
- Number of Teeth 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 150400 16,5
- Zoro # G409578312
- UPC # 4045197087089
- Country of Origin Germany
- Category Deburring Tools
Dimensions
Tool Dia. (In.) | 16.5 mm |
Overall length | 138 mm |
Handle Length | 105 mm |
Details
Type | Stepped Drill and Countersink |
Material | HSS |
Tip Angle | 90 ° |
Number of Teeth | 3 |
Description
Three-flute countersink with ergonomic plastic handle. Handy power grip made of particularly tough and impact-resistant polypropylene. Due to its special surface structure- the grip is non-slip even with oily or wet hands. Note: For clean deburring and chamfering of holes. Especially useful for assembly work. For other hand deburrers- see Group 83. Tool material: HSS Number of cutting edges Z: 3 smallest countersink dia for holes from: 3.2 mm Overall length: 138 mm Length of handle: 105 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD A38 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 46 Grit TOUGH (30034)
- NORTON ABRASIVES Diamond Lapping Compound, Water, Ivory, 5g (66260300368)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 9 In, 150 Grit (66261103719)
- PFERD External Tube Fitting Brush - 1" Tube Size, 1-1/8" Exact Size (89641)
- GARANT 90 Degree Hand Deburrer Set, External Dia: 12.4mm (150400 12,4)
- GARANT 90 Degree Hand Deburrer Set, External Dia: 20.5mm (150400 20,5)
- GARANT 90 Degree Hand Deburrer Set (150405)
- SHAVIV Deburring Tool Set, HSS, w/E111 Blade (154-29144)
- SHAVIV Deburring Tool Set, E Series (154-00013)
- SHAVIV Deburring Tool, Plastic, HSS, UB1 Series (155-29080)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-90042)
- Garant Deburring Tools