Shop All Deburring Tools
Garant
90 Degree Hand Deburrer Set, External Dia: 12.4mm
Mfr # 150400 12,4
Zoro # G009578279
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Stepped Drill and Countersink
- Material HSS
- Tip Angle 90 °
- Overall length 123 mm
- Handle Length 100 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 150400 12,4
- Zoro # G009578279
- UPC # 4045197087072
- Country of Origin Germany
- Category Deburring Tools
Dimensions
Tool Dia. (In.) | 12.4 mm |
Overall length | 123 mm |
Handle Length | 100 mm |
Details
Type | Stepped Drill and Countersink |
Material | HSS |
Tip Angle | 90 ° |
Number of Teeth | 3 |
Description
Three-flute countersink with ergonomic plastic handle. Handy power grip made of particularly tough and impact-resistant polypropylene. Due to its special surface structure- the grip is non-slip even with oily or wet hands. Note: For clean deburring and chamfering of holes. Especially useful for assembly work. For other hand deburrers- see Group 83. Tool material: HSS Number of cutting edges Z: 3 smallest countersink dia for holes from: 2.8 mm Overall length: 123 mm Length of handle: 100 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Double Spiral Tube Brush, Power, 0.75"dia. (91021)
- NORTON ABRASIVES CutOff Whl, 57A60-O8B, 7"x.060"x1/2" (66252922672)
- DIABLO Flat Sanding Sponge Assorted Pack, PK3 (DFBBLOCAST03G)
- CLESCO SS-024048-050A Spiral Coated Abrasive Sanding Sleeve (SS-024048-050A)
- GARANT 90 Degree Hand Deburrer Set, External Dia: 20.5mm (150400 20,5)
- GARANT 90 Degree Hand Deburrer Set (150405)
- SHAVIV Deburring Tool Set, High Speed Steel (154-00031)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-00206)
- SHAVIV Deburring Tool Set, B Series (154-29136)
- SHAVIV Disposable Deburring Tool, Q Series (155-00239)
- REED Deburring Tool, Steel (DEB2)
- Garant Deburring Tools