Shop All Abrasive Pads & Sponges
Garant
50 Pc Abrasive Cloth Assortment - 60, 80, 120, 180, 320 Grit
Mfr # 556908 5GRITS
Zoro # G111500304
product price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 280 mm
- Width 230 mm
- Abrasive Material Aluminum Oxide
- Grit 60 to 320
- Size 230 x 280 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 556908 5GRITS
- Zoro # G111500304
- Country of Origin Germany
- Category Abrasive Pads & Sponges
Dimensions
Length | 280 mm |
Width | 230 mm |
Size | 230 x 280 mm |
Details
Item | Sandpaper |
Abrasive Material | Aluminum Oxide |
Grit | 60 to 320 |
Grinding Medium Code | A |
Description
50 Pc Abrasive Cloth Assortment - 60, 80, 120, 180, 320 Grit. Version: Densely woven- robust and highly flexible cotton fabric resistant to oil and petroleum evenly spread with synthetic resin bonded standard Aluminum oxide A. Molds ideally to the workpiece geometry. No fraying- very high performance and long working life. Sheet size 230x280 mm. Application: Universally applicable- primarily for rubbing down by hand for rubber sanding block see No. 557600. Supplied with: 10 sheets each in 60- 80- 120- 180- 320 grit. Grinding medium code: A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAZ USA 6" Crimped Bench Wheel, .008" Stainless Steel, 5/8" FW, 1/2" - 2" (23440)
- PFERD Straight Back Block Brush - 6 x 19 Rows, CS Wire (85082)
- NORTON CO Disc Sandng Type27 4-1/2In Crs (04015)
- ZORO SELECT Quick Change Disc, Coated, 3" dia., PK50 (69957399717)
- GARANT Abrasive sponge pack, 24 Pc, extra soft, 120x98x13 mm, Grit: 180 (557480 180)
- GARANT Abrasive block pack, 24 Pc, hard, 100x68x26 mm, Grit: 60 (557470 60)
- NORTON ABRASIVES Contour Sanding Sponge, Med, PK2 (07660700939)
- NORTON CO Spg Sndg Med/Crs 4-7/8X2-7/8In (00936)
- HTI White Scuff Pad (Light Duty) (Pack Of 10) Pk (HT-6910W)
- THE NATURAL Armaly ProPlus Sea Sponge, 6 in L, 5 in W, Natural Wool (81000)
- 3M Hookit Pad, 05783, 8"x5 bolt hole, PK20 (05791)
- Garant Abrasive Pads & Sponges