Shop All Hand Ratchets
Garant
40 Geared Teeth Ratchet
Mfr # 640025 1/2
Zoro # G509578687
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 263 mm
- Number of Geared Teeth 40
- Square Drive Size 1/2 in
- Weight 1.26 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 640025 1/2
- Zoro # G509578687
- UPC # 4062406274030
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Overall Length | 263 mm |
Square Drive Size | 1/2 in |
Details
Item | Ratchet |
Number of Geared Teeth | 40 |
Weight | 1.26 lbs |
Description
Material selection and special forging process guarantee optimal functioning and long life. With reversing lever for right-hand and left-hand threads. Standard: Auenvierkante nach DIN 3120-A 12-5 mit federnder Kugel. DIN 3122-D 12-5 Material: Chrome vanadium steel- chrome-plated. Suitable for : Manual use. Square drive: 1/2 in No. of teeth: 40
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4" HSS 2MT Taper Shank Drill Bit (DWDTS3/4)
- MAYHEW PUNCH ALIGNMENT 6 PC SET (MY61811)
- MILWAUKEE TOOL 1/2 in. x 54 in. x 60 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3909)
- ZORO SELECT Ceramic, Tool Holding, 20 Lb. Pull (3DYE6)
- GARANT 1/2 inch Drive T-Handle, Overall Length: 295mm (641329 295)
- GARANT Reversible Ratchet, 3/8 inch Drive, 38 Teeth (635025 3/8)
- GARANT Reversible Ratchet, 1/4 inch Drive, 36 Teeth (632025 1/4)
- BETA 1/2" Drive 72 Geared Teeth Hand Ratchet (009200895)
- CRESCENT 3/4" Drive 45-Tooth Quick Release Round Head Ratchet 20" (CRW19N)
- DYNAMIC Tools 1" Drive 24 Tooth Chrome, Reversible Ratchet, 24" Long (D024301)
- WRIGHT TOOL 3/4" Drive 45 Geared Teeth Ratchet 3/4" Drive Ratchet Knurled Grip, Black (36400)
- Garant Sockets & Ratchets