Shop All Socket Sets
Garant
3/8 inch Drive Socket Set with Surface Drive, 6 pt, 30 Pieces
Mfr # 634025 SD
Zoro # G611461143
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Type 6 pt
- Size 8 to 22 mm
- Drive Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 634025 SD
- Zoro # G611461143
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Size | 8 to 22 mm |
Drive Size | 3/8 in |
Details
Output Type | 6 pt |
Item | Socket Set |
Description
3/8 inch Drive Socket Set with Surface Drive, 6 pt, 30 Pieces. Version: Drives / accessories to DIN 3122 / 3123- sockets to DIN 3124. Internal / external square drives to DIN 3120. System box of virtually indestructible ABS plastic with integral hinges and snap fastener. All tools are held securely for easy access in a specially molded hard-wearing PUR foam inlay. The Surface Drive profile works directly on the faces of the nuts and bolts- weaker corners are protected. Even intermediate sizes e.g. inch size bolts and worn bolt heads can be tightened or released using the Surface Drive profile. The Wobble-Fix extensions allow use at an angle and can be secured by clicking into place. Application: For hexagon head screws / nuts with thread M5 - M14 and 1/4 - 1/2 inch American inch sizes- for spark plugs 16 and 20.8 mm and for hexagon socket head screws with thread M5 - M12. Material: Chrome vanadium steel- chrome-plated. Supplied with: Surface Drive hexagon sockets: 14 pcs. No. 637125 size 8- 9- 10- 11- 12- 13- 14- 15- 16- 17- 18- 19- 21- 22 Spark plug sockets: 2 pcs. No. 637329 size 16- 20.8 Screwdriver bits hexagon: 5 pcs. No. 637629 size 4- 5- 6- 8- 10 Screwdriver bits for Torx: 3 pcs. similar to No. 637560 size TX25- TX30- TX40 T-handle: 1 pc. No. 635729 Extensions Wobble-Fix: 2 pcs. similar to No. 635635 size 75- 240 Universal joint: 1 pc. No. 636229 Ratchet: 1 pc. No. 635025 Converter: 1 pc. similar to No. 650000 size 3 drive input hexagon 1/4 inch E 6.3 - drive output square 3/8 inch Presented in: ABS plastic box Degree of fill of a drawer in units: 6x14 Height: 45 mm Square drive: 3/8 in Width across flats range- Surface Drive: 8-22 mm Width across flats range- hexagon wrenches: 4-10 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101020T)
- C.H. HANSON Ch Hanson 1 Diamond Replacement Bit, 50005 (50005)
- RIDGID Hose, Hydraulic W/Coupler (59507)
- HOUGEN 1/2 in. RotaCut Hole Cutter (11116)
- GEARWRENCH SET STDDP SKT 6PT MM 38 DR 28PC, BOXED (KDT86540)
- WERA 1/4" Drive Ratchet Set SAE, Torx(R) 28 Pieces 3/16 in to 1/2 in , Chrome (05004021001)
- BETA Soft Thermoformed Tool Set, M112, 32 pcs. (024500112)
- PROTO 1/2 in Drive Socket Set SAE 15 Pieces 3/8 in to 1 in , Chrome (J54115S)
- GEARWRENCH 13 Piece 1/4" Drive 12 Point Deep Metric Socket Set (80308)
- MILWAUKEE TOOL 1/2 in Drive Socket Set Metric, SAE 27 Pieces 10 mm to 24 mm, 3/8 in to 1 1/8 in , Chrome (49-66-6819)
- CAL-VAN TOOLS InLine Dowel Pin Puller Set, SAE (95200)
- Garant Socket Sets