Shop All Sockets
Garant
3/8 inch Drive Socket, 6 pt, 11/16 inch
Mfr # 637232 11/16
Zoro # G709578715
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Overall Length 27 mm
- Size 11/16 inch
- Drive Output End Diameter 23.9 mm
- Width Across Flats 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 27 mm |
Size | 11/16 inch |
Drive Output End Diameter | 23.9 mm |
Width Across Flats | 11/16 in |
Details
Item | Socket insert |
Description
Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Close tolerance jaw sizes with HT drive profile protect corners of nuts and bolt heads. Thin walls for access to restricted places. Material: Chrome vanadium steel- chrome-plated. Square drive: 3/8 in Width across flats: 11/16 in dia drive output end: 23.9 mm Length: 27 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 0.2820 In., 4 Fl, Carb Tip (56552820)
- OTC Puller Set, 5 Pieces, Push (1180)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 1-3/8 (MHSTK22)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #11 (Drill Size 1-9/16") (65027)
- GARANT 1/2 inch Drive Socket, 12 pt, 1-1/2 inch (642132 1.1/2)
- GARANT 1/2 inch Drive Socket, 12 pt, Deep, 13/16 inch (642532 13/16)
- GARANT 1/2 inch Drive Socket, 12 pt, Deep, 1-1/8 inch (642532 1.1/8)
- GARANT 1/2 inch Drive Socket, 12 pt, 13/16 inch (642132 13/16)
- GARANT 1/4 inch Drive Socket, 6 pt, 5/8 inch (631032 5/8)
- GARANT 1/4 inch Drive Socket, 12 pt, Deep, 11/32 inch (631442 11/32)
- GEDORE Swivel Handle, 1/2", 381mm (1997)
- Garant Sockets & Ratchets