Shop All Sockets
Garant
3/8 inch Drive Socket, 12 pt, 7/8 inch
Mfr # 637032 7/8
Zoro # G609573216
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Overall Length 31 mm
- Size 7/8 inch
- Drive Output End Diameter 30 mm
- Width Across Flats 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 31 mm |
Size | 7/8 inch |
Drive Output End Diameter | 30 mm |
Width Across Flats | 7/8 in |
Details
Item | Socket insert |
Description
Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Close tolerance jaw sizes with HT drive profile protect corners of nuts and bolt heads. Material: Chrome vanadium steel- chrome-plated. Square drive: 3/8 in dia drive output end: 30 mm Length: 31 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Digital Angle Finder, Aluminum (TS02)
- MORSE 3-1/4" Carbide Grit Hole Saw (MHSG52)
- PRO-SERIES 5 Piece Extra Long Drive Pin Punch Set USA Made (8600-4104)
- SUPERCUT 56.875-inch x 0.25-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (334005)
- GARANT 3/8 inch Drive Socket, 6 pt, 7/8 inch (637232 7/8)
- GARANT 1/2 inch Drive Socket, 12 pt, 1-1/2 inch (642132 1.1/2)
- GARANT 1/2 inch Drive Socket, 12 pt, Deep, 1-1/8 inch (642532 1.1/8)
- GARANT 1/2 inch Drive Socket, 12 pt, Deep, 13/16 inch (642532 13/16)
- GARANT 1/2 inch Drive Socket, 6 pt, 15/16 inch (642232 15/16)
- GARANT 1/4 inch Drive Socket, 12 pt, 1/4 inch (630932 1/4)
- URREA 1/4"drive, 3/8 in, 6 point SAE deep socket (4712L)
- Garant Sockets