Shop All Sockets
Garant
3/8 inch Drive Socket, 12 pt, 7/16 inch
Mfr # 637032 7/16
Zoro # G409573157
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Overall Length 25.5 mm
- Size 7/16 inch
- Width Across Flats 7/16 in
- Drive Output End Diameter 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 25.5 mm |
Size | 7/16 inch |
Width Across Flats | 7/16 in |
Drive Output End Diameter | 16 mm |
Details
Item | Socket insert |
Description
Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Close tolerance jaw sizes with HT drive profile protect corners of nuts and bolt heads. Material: Chrome vanadium steel- chrome-plated. Square drive: 3/8 in dia drive output end: 16 mm Length: 25.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Combination Vise, 8" W Jaw, 22" L (648UHD)
- BAHCO Bahco Carbide Rodsaw Blade, 6" (215-150)
- MITUTOYO Battery, SJ-301 (12BAA688)
- CENTURY DRILL & TOOL Eye Lag Driver 1/4 X 2-3/4 1/4 Shank 2Pk (68700)
- GARANT 1/2 inch Drive Socket, 12 pt, Deep, 1-1/8 inch (642532 1.1/8)
- GARANT 1/4 inch Drive Socket, 12 pt, Deep, 11/32 inch (631442 11/32)
- GARANT 3/8 inch Drive Socket, 6 pt, 7/16 inch (637232 7/16)
- GARANT 1/2 inch Drive Socket, 12 pt, Deep, 13/16 inch (642532 13/16)
- GARANT 1/2 inch Drive Socket, 12 pt, 1-1/2 inch (642132 1.1/2)
- GARANT 1/2 inch Drive Socket, 12 pt, 13/16 inch (642132 13/16)
- PROTO 1/2 in Drive, 5/8" 12 pt SAE Socket, 12 Points (J5320B)
- Garant Sockets