Shop All Sockets
Garant
3/8 inch Drive Socket, 12 pt, 5/16 inch
Mfr # 637032 5/16
Zoro # G609573162
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Overall Length 25.5 mm
- Size 5/16 inch
- Drive Output End Diameter 11.8 mm
- Width Across Flats 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 25.5 mm |
Size | 5/16 inch |
Drive Output End Diameter | 11.8 mm |
Width Across Flats | 5/16 in |
Details
Item | Socket insert |
Description
Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Close tolerance jaw sizes with HT drive profile protect corners of nuts and bolt heads. Material: Chrome vanadium steel- chrome-plated. Square drive: 3/8 in dia drive output end: 11.8 mm Length: 25.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #3-48UNC (341599)
- WESTWARD Inspection Mirror, 11 1/2 In L, Rectang (1VTZ1)
- GEARWRENCH 1/2" Drive Wobble Extension 10" (81346)
- PERFORMANCE TOOL 1/2 In Dr. Deep Socket 1-1/4 In Socket Dp 1-1/4, W32340 (W32340)
- GARANT 3/8 inch Drive Socket, 6 pt, 7/16 inch (637232 7/16)
- GARANT 1/4 inch Drive Socket, 6 pt, 5/16 inch (631032 5/16)
- GARANT 1/4 inch Drive Socket, 12 pt, Deep, 11/32 inch (631442 11/32)
- GARANT 1/4 inch Drive Socket, 6 pt, 5/8 inch (631032 5/8)
- GARANT 1/4 inch Drive Socket, 12 pt, 1/4 inch (630932 1/4)
- GARANT 1/2 inch Drive Socket, 12 pt, Deep, 13/16 inch (642532 13/16)
- GREY PNEUMATIC SKT 1/2" DR X 1/4 HEX DRIVER IM (GP2908F)
- Garant Sockets