Shop All Bit Sockets
Garant
3/8 inch Drive Bit Socket, 7/32 inch
Mfr # 637632 7/32
Zoro # G309578634
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 7/32 inch
- Overall Length 47 mm
- Hex Size 7/32 in
- Drive End Diameter 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 637632 7/32
- Zoro # G309578634
- UPC # 4062406310097
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 7/32 inch |
Overall Length | 47 mm |
Hex Size | 7/32 in |
Drive End Diameter | 19 mm |
Details
Item | Socket insert |
Description
Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Bit made from high-alloy special steel- bright finished. Material: Chrome vanadium steel- chrome-plated. Square drive: 3/8 in dia drive end: 19 mm Length: 47 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, C08R SCLCR2, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (C08R SCLCR2-281)
- EMPIRE LEVEL Protractor/Angle Finder (2791)
- STECK MANUFACTURING Pogo Ii (STC20099)
- HHIP Scribe For 4300-0010 12" Double Beam Dial Height Gage (4300-0016)
- GARANT 3/8 inch Drive Bit Socket, 5/32 inch (637632 5/32)
- TEKTON 3.5 mm Tip, 3/8 in. Drive, Metric (SHB13201)
- APEX TOOL GROUP 3/8 in Drive Hex Socket Bit SAE 1/2 in Tip, 2 1/4 in L (SZ-17)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T45 Tip, 3 in L (45545)
- PROTO 1/2 in Drive Hex Socket Bit Metric 8 mm Tip, 3 1/4 in L (J5441-8M)
- KO-KEN Bit Socket 6mm Square 28mm For Drain Plug 3/8 Sq. Drive (3110M-6)
- KO-KEN Bit Socket 10mm Hex 62mm 3/8 Sq. Drive (3010M.62-10)
- Garant Bit Sockets