Shop All Bit Sockets
Garant
3/8 inch Drive Bit Socket, 6mm
Mfr # 637629 6
Zoro # G411460858
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Overall Length 46 mm
- Socket Type Hex Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 637629 6
- Zoro # G411460858
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 46 mm |
Size | 6 mm |
Details
Item | Hex Bit Socket |
Socket Type | Hex Bit |
Description
3/8 inch Drive Bit Socket, 6mm. Version: Forged from high quality steel- internally beveled for easy fitting to bolt heads. Internal square to DIN 3120. Bit made from high-alloy special steel- bright finished. Standard: DIN 7422 Material: Chrome vanadium steel- chrome-plated. Square drive: 3/8 in Dia drive end: 19 mm Length: 46 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Pliers Wrenches, 6" Pliers Wrench (86 03 150 SBA)
- BOSCH Spade Bit, 1-1/8 In (DSB1015)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 3/8x3/8x3/4x3-1/2 (C32957)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33524)
- GARANT 3/8 inch Drive Bit Socket, 7/32 inch (637632 7/32)
- GARANT 3/8 inch Drive Bit Socket, 5/32 inch (637632 5/32)
- PROTO 3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 6 3/32 in L (J49907/32XL)
- TEKTON 12 mm Tip, 1/2 in. Drive, Metric (SHB23212)
- TEKTON 5.5 mm Tip, 1/4 in. Drive, Metric (SHB03205)
- WESTWARD 3/8 in Drive Phillips Socket Bit Metric #1 Tip, 1 13/16 in L (53YV92)
- PROTO 1/4 in Drive Ball Hex Socket Bit SAE 1/4 in Tip, 1 1/2 in L (J47701/4B)
- Garant Sockets & Ratchets