Shop All Bit Sockets
Garant
3/8 inch Drive Bit Socket, 5/16 inch
Mfr # 637632 5/16
Zoro # G309578702
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 5/16 inch
- Overall Length 50 mm
- Hex Size 5/16 in
- Drive End Diameter 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 637632 5/16
- Zoro # G309578702
- UPC # 4062406310110
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 5/16 inch |
Overall Length | 50 mm |
Hex Size | 5/16 in |
Drive End Diameter | 19 mm |
Details
Item | Socket insert |
Description
Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Bit made from high-alloy special steel- bright finished. Material: Chrome vanadium steel- chrome-plated. Square drive: 3/8 in dia drive end: 19 mm Length: 50 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Diamond Segmented Turbo Rim Masonry Cut- (DMADST0400)
- KRAFT TOOL Curved Ends Edger w/ProFo, 8"x4" 1/2"R (CF166PFC)
- DYNAMIC Tools Adapter 1/4" Female X 1/4" Male, Chrome Finish (D001201)
- KANCA Bolt Cutter 16 mm (BC-16)
- GARANT 3/8 inch Drive Bit Socket, 7/32 inch (637632 7/32)
- GARANT 3/8 inch Drive Bit Socket, 5/32 inch (637632 5/32)
- WILLIAMS Williams Hex Bit Socket, 1/4" D Long, 3/16" (MA-6LA)
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 5/32 " L.55 mm (01450010)
- PROTO 3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 6 3/32 in L (J49903/8XL)
- WELLER Crescent 3/16 in. X 3/8 in. drive SAE 6 Point Standard Hex Bit Socket 1 pc (CHBS2N)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 4 mm Tip, 4 13/16 in L (54TM35)
- Garant Sockets & Ratchets