Shop All Bit Sockets
Garant
3/8 inch Drive Bit Socket, 3/8 inch
Mfr # 637632 3/8
Zoro # G909578713
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 inch
- Overall Length 47 mm
- Drive End Diameter 19 mm
- Hex Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 637632 3/8
- Zoro # G909578713
- UPC # 4062406310127
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 inch |
Overall Length | 47 mm |
Drive End Diameter | 19 mm |
Hex Size | 3/8 in |
Details
Item | Socket insert |
Description
Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Bit made from high-alloy special steel- bright finished. Material: Chrome vanadium steel- chrome-plated. Square drive: 3/8 in dia drive end: 19 mm Length: 47 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 95-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (440409)
- IRWIN 316x78 Step Drill (10234)
- PRIME-LINE 38 Piece Screwdriver Kit, 2X Faster, Magnetic 1 Set (DD65905)
- SUPERIOR TILE CUTTER AND TOOLS Chisel, Carbide Tipped Steel, 3/8in. Tip (ST031)
- GARANT 3/8 inch Drive Bit Socket, 7/32 inch (637632 7/32)
- GARANT 3/8 inch Drive Bit Socket, 5/32 inch (637632 5/32)
- WESTWARD 1/2 in Drive Tamper Resistant Torx(R) Socket Bit SAE T47 Tip, 2 1/4 in L (54TN63)
- KO-KEN Bit Socket 13mm Hex 160mm 3/8 Sq. Drive (3010M.160-13)
- WESTWARD 1/2 in Drive Tamper Resistant Torx(R) Socket Bit SAE T25 Tip, 2 1/4 in L (54TN58)
- STAHLWILLE TOOLS 10 mm (3/8") INHEX socket 6 mm L.100 mm (02151006)
- KO-KEN Bit Socket 11mm Hex 62mm 3/8 Sq. Drive (3010M.62-11)
- Garant Bit Sockets