Shop All Bit Sockets
Garant
3/8 inch Drive Bit Socket, 3/16 inch
Mfr # 637632 3/16
Zoro # G509578670
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/16 inch
- Overall Length 47 mm
- Drive End Diameter 19 mm
- Hex Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 637632 3/16
- Zoro # G509578670
- UPC # 4062406310080
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/16 inch |
Overall Length | 47 mm |
Drive End Diameter | 19 mm |
Hex Size | 3/16 in |
Details
Item | Socket insert |
Description
Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Bit made from high-alloy special steel- bright finished. Material: Chrome vanadium steel- chrome-plated. Square drive: 3/8 in dia drive end: 19 mm Length: 47 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Cylindrical handles, I.280/40-1/4-20 (I.280 (inch sizes))
- WIHA Precision Slotted Screwdriver 5/64 in Round (26022)
- KODIAK CUTTING TOOLS .1865 O/U Cobalt Reamer Right-Hand Spiral (5490925)
- BUILD-ALL Parts Washer, 38-Gallon Rinse Tank for Solvents, Recirculating Pump, Metal Flex Hose, Removable Shelves (RTFB-40)
- GARANT 3/8 inch Drive Bit Socket, 7/32 inch (637632 7/32)
- GARANT 3/8 inch Drive Bit Socket, 5/32 inch (637632 5/32)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 10mm Bit Std Length, Chrome Socket (D013010)
- KO-KEN Bit Socket 20mm Hex 75mm 3/4 Sq. Drive (6012M.75-20)
- WIHA Hex Bit Socket, Metric, 9pcs (71996)
- PROTO 3/8 in Drive Hex Socket Bit Metric 9 mm Tip, 2 23/32 in L (J4990-9M)
- WESTWARD 1/4 in Drive Phillips Socket Bit SAE #2 Tip, 1 1/2 in L (54TN82)
- Garant Bit Sockets