Shop All Bit Sockets
Garant
3/8 inch Drive Bit Socket, 1/8 inch
Mfr # 637632 1/8
Zoro # G009578637
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/8 inch
- Overall Length 47 mm
- Drive End Diameter 19 mm
- Hex Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 637632 1/8
- Zoro # G009578637
- UPC # 4062406310066
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/8 inch |
Overall Length | 47 mm |
Drive End Diameter | 19 mm |
Hex Size | 1/8 in |
Details
Item | Socket insert |
Description
Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Bit made from high-alloy special steel- bright finished. Material: Chrome vanadium steel- chrome-plated. Square drive: 3/8 in dia drive end: 19 mm Length: 47 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, 11-13/16" Length (J1221M-T500)
- VAUGHAN BALL PEIN HAMMER 24OZ (TC224)
- SHIMPO TTC Rundown Adapter, 17.7 in-lb Capacity (TTC-RD-2)
- DEWALT Bi-Metal Hole Saws (DAH180029)
- GARANT 3/8 inch Drive Bit Socket, 7/32 inch (637632 7/32)
- GARANT 3/8 inch Drive Bit Socket, 5/32 inch (637632 5/32)
- KO-KEN Bit Socket 14mm Hex 75mm 3/4 Sq. Drive (6012M.75-14)
- APEX TOOL GROUP SKT 1/4" DR TORX T8 BIT (GWR89007)
- KD TOOLS Torx Long Bit Sockets, 1/4" Drive, Overall Length: 5.980" (82515)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T15 Tip, 3 1/2 in L (20WZ96)
- TEKTON 7 mm Tip, 1/4 in. Drive, Metric (SHB03207)
- Garant Sockets & Ratchets