Shop All Screwdriver Sets
Garant
3/8 inch Drive 6 Point Standard Socket Set, 13 Pieces
Mfr # U63107 6PT
Zoro # G109578667
product price: $59.65
/ea
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 6PT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # U63107 6PT
- Zoro # G109578667
- Country of Origin Multiple
- Category Screwdriver Sets
Details
Number of Points | 6PT |
Description
13 Piece Garant 3/8 inch Drive 6 Point Standard Socket Set including the following sizes: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1Specifications:Forged from high quality steelInternally beveled for easy fitting to bolt heads.Close tolerance jaw sizes with HT drive profile protects corners of nuts and bolt heads.Thin walls for access to restricted places.Material:Chrome vanadium steel, chrome-plated.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTAL POLISHING SYSTEMS Water Toggle Switch (TPSX1WTSWITCH)
- WESTWARD #15 3-3/8" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL85)
- JONARD TOOLS Replacement Bit Set W/ 2 Double-Sided Ph (SD-RB12)
- DRILL AMERICA 12.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM12.00)
- GARANT Screwdriver set for slot-head- with 2-component Haptoprene handle- Number of screwdrivers: 6 (660036 6)
- GARANT Screwdriver set in Heavy Duty Foam, 9 Pc (953392 9)
- GARANT 3/8 inch Drive 12 Point Standard Socket Set, 14 Pieces (U63107 12PT)
- GARANT 1/4 inch Drive 12 Point Deep Socket Set, 10 Pieces (U63103 12PT)
- GARANT Torx and Ball End Hex Screwdriver Sets in Heavy Duty Foam, 15 Pc (953182 15)
- GARANT Hexagon ball-point screwdriver set- with 2-component Haptoprene handle- Number of screwdrivers: 5 (627746 5)
- STAHLWILLE TOOLS 3K DRALL set of screwdrivers i.TCS inlay No.TCS 4820/4830 1/3-tray7-pcs. (96838184)
- Garant Screwdrivers and Nutdrivers