Shop All Hole Saws
Garant
29 mm Bi-Metal Hole Saw, Max Depth of Cut: 38 mm
Mfr # 589010 29
Zoro # G811461097
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Teeth per Inch 4/6/2024
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Saw Dia. | 29 mm |
Details
Tooth Material | Bi-Metal |
Teeth per Inch | 4/6/2024 |
Item | Hole Saw |
Description
29 mm Bi-Metal Hole Saw, Max Depth of Cut: 38 mm. Version: Robust unbreakable construction with variable toothing on flexible special steel body bimetal. The reinforced stiff base is equipped with thread and drive pin holes from Dia 32 mm for secure mounting on the arbor. The high quality of the HSS teeth- the teeth geometry and the tight manufacturing tolerances guarantee the best cutting performance and tool life. - Vario toothing 4/6 tpi for low vibration. - Maximum depth of cut for all sizes 38 mm. - Precision ground teeth - very quick sawing and clean cut edges. Application: On pillar drills- lathes or hand-held power drills at the appropriate speed. For cutting circular holes from thin-walled to thick-walled material with a flat or convex workpiece surface. Suitable for all materials such as steel- stainless steel- brass- copper- cast iron- light metal- wood- plasterboard and plastic panels etc. Use of lubricant will give increased tool life metals. Recommendation: The use of cutting oil extends the service life and permits more rapid progress through the material. Note: Arbors and hole saws are compatible with all commercially available bi-metal hole saws apart from Bosch SDS. TPI: 4 / 6 recommended speed steel: 300 min-1 recommended speed INOX: 150 min-1 recommended speed Aluminum: 450 min-1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN 4" Light Duty Ind. Style Angle Vise, w/Swivel Base, 4" with Swivel Base (9611405)
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 4 mm L.28 mm (01120004)
- TE-CO Tapped End Clamp, 5/8, 2, 3/8 (30902)
- WALTER Turning Insert, Trigon, 3, WCMT, 1, Carbide (WCMT06T304-FM4 WSM20S)
- GARANT 41 mm Bi-Metal Hole Saw, Max Depth of Cut: 38 mm (589010 41)
- GARANT 40 mm Bi-Metal Hole Saw, Max Depth of Cut: 38 mm (589010 40)
- MORSE 7/8" Diamond Grit Hole Saw (DG14C)
- MILWAUKEE TOOL 5/16" Diamond Max Hole Saw (49-56-0507)
- RUKO 4-3/4" Bi-Metal High Speed Steel Hole Saw (106121)
- LENOX Hole Saw, Bi-Metal, Dia 7/8" (3001414L)
- GREENLEE Hole Saw, 4-3/4 in. Dia., Variable Pitch (825-4-3/4)
- Garant Hole Saws & Cutters