Shop All Screwdriver Sets
Garant
2.5 to 10 mm Hex T-handles in Heavy Duty Foam, 7 Pc
Mfr # 952922 7
Zoro # G611470138
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 7
- Tool Families Included Ball End Screwdrivers
- Height 75 mm
- Depth 500 mm
- Storage Type Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 952922 7
- Zoro # G611470138
- Country of Origin Slovenia
- Category Screwdriver Sets
Dimensions
Height | 75 mm |
Depth | 500 mm |
Width | 200 mm |
Details
Item | Tool set in foam |
Number of Pieces | 7 |
Tool Families Included | Ball End Screwdrivers |
Storage Type | Foam |
Description
2.5 to 10 mm Hex T-handles in Heavy Duty Foam, 7 Pc. Version: Popular tool sets in two-color PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite- the underlying contrast color is grey- thereby indicating any missing tools. Supplied with: Rigid foam inlay- empty No. 952001 size 952922: 1 pc. GARANT hexagon screwdriver No. 627702 size 2.5: 1 pc. GARANT hexagon screwdriver No. 627712 size 3- 4- 5- 6- 8- 10: 1 pc. each Degree of fill of a drawer in units: 8x20 Width: 200 mm Depth: 500 mm Width in G: 8 Depth in G: 20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Level, Aluminum, Magnetic (29940)
- DIAMOND TILE TILE DRILL BIT 3/4"" DIAM (MB-65206)
- MILWAUKEE TOOL 7 1/4 in. 56 Tooth Aluminum Cutting Circular Saw Blade (5/8 in. Arbor) (48-40-4335)
- WRIGHT TOOL Bit Replacement 1/2" Drive Standard Impa (42B12B)
- GARANT 1/4 inch Drive Socket Set, 6 pt, 22 Pieces (630262 6)
- GARANT Screwdriver set for Pozidriv- with 2-component Haptoprene handle- Number of screwdrivers: 3 (667716 3)
- GARANT 1/2 inch Drive 6 Point Standard Socket Set, 14 Pieces (U63110 6PT)
- GARANT Hexagon screwdriver set- straight- with power grip- Number of screwdrivers: 7 (627726 7)
- GARANT 1/4 inch Drive 12 Point Standard Socket Set, 8 Pieces (U63101 12PT)
- GARANT Workshop screwdriver set- 6 pieces for slot-head and Pozidriv (666966 4/2)
- KLEIN TOOLS Screwdriver Set, General Purpose, Multi-Application, Ergonomic Grip, Black/Yellow, 8-Piece (85078)
- Garant Screwdrivers and Nutdrivers