Shop All Drill Bit Sets
Garant
19 Pc HSS Jobber Drill Set in a Case, Sizes: 1-10 mm
Mfr # 115120 1-10
Zoro # G909578379
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Type Jobber drill
- Drill Bit Point Angle 118°
- Diameter Tolerance h8
- Incremental Steps of Drills 0.5 mm
- Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 115120 1-10
- Zoro # G909578379
- UPC # 4045197024381
- Country of Origin Germany
- Category Drill Bit Sets
Dimensions
Diameter Tolerance | h8 |
Details
Drill Bit Type | Jobber drill |
Drill Bit Point Angle | 118° |
Incremental Steps of Drills | 0.5 mm |
Coating | Uncoated |
Number of Teeth | 2 |
Number of Drills | 19 |
Coolant Through | No |
Drill Range | 1 mm |
Shank Type | Plain Shank |
Standards | DIN 338 |
Case Included | Yes |
Material | HSS |
Description
Composed of jobber drills DIN 338. Profile ground: Jobber drill with high pitch accuracy and concentricity as well as precision ground point. Steam tempered from dia 2.4 mm. With point geometry shape C from size 4 mm.Through-coolant: noShank: Plain shankNumber of cutting edges Z: 2Drill range: 1 - 10 mmNumber of drills: 19Incremental steps of drills: 0.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 23/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F23/32)
- DYNABRADE Insert, 56054 (56054)
- ARTU SDS Plus Drill Bit 3/16" x 6.000"L (01206)
- WILDE 3/8" x 5-1/4" COLD CHISEL-BULK (CC1232.NP/MP)
- CLE-LINE 11PC 118° General Purpose Jobber Length Drill Set Cle-Line 1899 Steam Oxide HSS RHS/RHC 1mm-6mmx.5mm (C21130)
- DRILLCO 29PC NITRO DRILL PAL 1/16-1/2 BY 64ths (400NW29)
- HYDRO HANDLE Diamond Tile Hole Saw Drill Bit Set, Glass, Stone Concrete Tile Saw (HHBSKIT)
- IRWIN Spdbor Spade Bit Set 3Pc (87950)
- CHICAGO-LATROBE 21PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1/16-3/8 (57712)
- VERSADRIVE HMT HSS-Cobalt Drill Bit Set 3/16, 1/4, 5/16, 3/8, 27/64, 7/16, 1/2, 9/16'' (209013-SET4)
- DRILLCO 29PC DRILL PAL SET 1/16-1/2 BY 64ths (400FW29)
- Garant Drill Bits