Shop All Socket Extensions
Garant
1/4 inch Flexible Extension, Overall Length: 150mm
Mfr # 632549 150
Zoro # G911460808
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Overall Length 150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 632549 150
- Zoro # G911460808
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/4" |
Overall Length | 150 mm |
Details
Item | Extension |
Description
1/4 inch Extension, Overall Length: 150mm. Version: Material selection and special forging process guarantee optimal external square drives to DIN 3120 A 6.3 with sprung ball- internal square drives to DIN 3120. Application: Only for right-hand use up to maximum 5 Nm. Material: Drive input and output parts of chrome vanadium steel. Suitable for: Manual use. Square drive: 1/4 in overall length: 150 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Demolition, 7" dia. (TACTI-CUT S 7)
- GEARWRENCH 27 Piece 1/4" Drive Pass-Thru™ 6 Point Standard SAE/Metric Mechanics Tool Set (891427)
- MILESCRAFT 3pc. Core Box Router Bit Set with sizes 1/4", 3/8" and 1/2" (2210)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1250501)
- CRAFTSMAN Sockets, 3/8" Drive 3" Wobble Extension 3/8" Dr, Full Polish Chrome (CMMT44283)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 45355, 5.00" Length, Chrome plated (2024XD)
- BETA Extension Bar, 1/4" Drive (008820080)
- WESTWARD Socket Extension 3/8" Dr, 18 in L, 1 Pieces, Chrome (54PR08)
- PROTO Locking Extension 3/8" Dr, 1 3/4 in L, 1 Pieces, Black Oxide (J5259B)
- URREA Hexagonal Extra Long Bit 3/8" Dr, 1 Pieces, Polished Mirror (4990-1/8L)
- PROTO Locking Extension 3/8" Dr, 8 in L, 1 Pieces, Chrome (J5261L)
- Garant Sockets & Ratchets