Shop All Impact Universal Joints
Garant
1/4 inch Drive Universal Joint
Mfr # 633529 1/4
Zoro # G411460919
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 36 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 633529 1/4
- Zoro # G411460919
- Country of Origin Taiwan, Province of China
- Category Impact Universal Joints
Dimensions
Drive Size | 1/4 in |
Overall Length | 36 mm |
Details
Item | Universal joint |
Description
1/4 inch Drive Universal Joint. Version: Material selection and special forging process guarantee optimal external square drives to DIN 3120 A 6.3 with sprung ball- internal square drives to DIN 3120. Standard: DIN 3123-C 6-3 Material: Chrome vanadium steel- chrome-plated. Suitable for: Manual use. Square drive: 1/4 in overall length: 36 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 2 1/8 in Seaming Clamp, Wood Handle and (PS55)
- PROTO 1/2 in Drive Impact Socket 13/16 in Size 8 pt Deep Depth, Black Oxide (J7326S)
- DAYTON Floor Drill Press, Belt Drive, 1 1/2 hp, 120/240 V, 20 in Swing, 12 Speed (54ZW28)
- CRESCENT NICHOLSON FILE+HNDL 6""X SLIM TAPER (21736)
- PROTO Impact Universal Joint, Black Oxide, 3/4 in Output Drive Size, Square, 3 1/2 in Overall Length (J07570A)
- POWERBUILT 1/2" Drive Impact Universal Joint (647138)
- CAPRI TOOLS 3/4 in Drive Impact Universal Joint (CP58123)
- GEARWRENCH 1" Drive Impact Universal Joint (84296)
- PROTO 1/2 in Drive Flex Impact Socket, SAE, black oxide, 2 53/64 in L (J74283P)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket, black oxide (KTI-33016)
- TEKTON 3/8" Drive Universal Joint, SAE (SHA12101)
- Garant Sockets & Ratchets