Shop All Screwdriver Sets
Garant
1/4 inch Drive Socket Set, 6 pt, 22 Pieces
Mfr # 630262 6
Zoro # G009578699
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 257 mm
- Shank Shape Hexagon socket screwdriver
- Width 147 mm
- Height 45 mm
- Square Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 630262 6
- Zoro # G009578699
- UPC # 4062406060251
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Overall Length | 257 mm |
Width | 147 mm |
Height | 45 mm |
Square Size | 1/4 in |
Width Across Flats | 3 to 6 mm (Hexagon Wrenches); 3.5 to 13 mm (Hexagon Sockets) |
Details
Item | Socket spanner |
Shank Shape | Hexagon socket screwdriver |
Packaging | ABS Plastic Box |
Description
Drives / accessories to DIN 3122 / 3123- sockets to DIN 3124. Internal / external square drives to DIN 3120. All tools are held securely for easy access in a specially moulded hard-wearing PUR foam inlay. Application: For external hexagon screws / nuts with thread M2 - M8 and for hexagon socket head screws with thread M4 - M8. Material: Chrome vanadium steel- chrome-plated. Supplied with: Sockets single hexagon: 13 pcs. No. 631029 size 3.5- 4- 4.5- 5- 5.5- 6- 7- 8- 9- 10- 11- 12- 13 Hexagon screwdriver bits: 4 pcs. No. 631729 size 3- 4- 5- 6 T-handle: 1 pc. No. 633029 size 116 Spinner handle: 1 pc. No. 632829 size 146 Extension: 1 pc. No. 632429 size 150 Universal joint: 1 pc. No. 633529 size 1/4 Ratchet: 1 pc. No. 632025 size 1/4 Storage in: ABS plastic box Degree of fill of a drawer inunits: 5x10 Height: 45 mm Square drive: 1/4 in Width across flats range- hexagon sockets: 3.5-13 mm Width across flats range- hexagon wrenches: 3-6 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 12"L, SDS Plus (HCFC2103)
- ZORO SELECT Drill Bushing, H, Drill Size 5/8 In (HT5610MH)
- WESTWARD Strap Wrench, 8 In Dia Cap (5PV88)
- DRILL AMERICA 1/8" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1/8)
- GARANT Hexagon screwdriver set- straight- with power grip- Number of screwdrivers: 7 (627726 7)
- GARANT Torx and Ball End Hex Screwdriver Sets in Heavy Duty Foam, 15 Pc (953182 15)
- GARANT 3/8 inch Drive 12 Point Standard Socket Set, 14 Pieces (U63107 12PT)
- GARANT 1/2 inch Drive 6 Point Standard Socket Set, 14 Pieces (U63110 6PT)
- GARANT Screwdriver set for slot-head- with 2-component Haptoprene handle- Number of screwdrivers: 6 (660036 6)
- GARANT Screwdriver set for Pozidriv- with 2-component Haptoprene handle- Number of screwdrivers: 3 (667716 3)
- VESSEL Megadora Impa Assorted Sd 8Pc Set In Eva (980MIXEVA)
- Garant Screwdrivers and Nutdrivers