Shop All Sockets
Garant
1/4 inch Drive Socket, 6 pt, 5/8 inch
Mfr # 631032 5/8
Zoro # G509573101
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 24.8 mm
- Drive Output End Diameter 21.9 mm
- Width Across Flats 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 24.8 mm |
Size | 5/8 inch |
Drive Output End Diameter | 21.9 mm |
Width Across Flats | 5/8 in |
Details
Item | Socket insert |
Description
Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Square socket drive- with bore. Close tolerance jaw sizes with HT drive profile protect corners of nuts and bolt heads. Thin walls for access to restricted places. Material: Chrome vanadium steel- chrome-plated. Square drive: 1/4 in Width across flats: 5/8 in dia drive output end: 21.9 mm Length: 24.8 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Knife Drywall 4Inch Steel Flex (02550)
- VERMONT GAGE Adj. Go Ring Gage, 5/8-24 UNEF 2A (361149010)
- MORSE 1-11/16" Bi-Metal Hole Saw (MHSA27C)
- DRILLCO HSS Taper Taps H-4, 7/8-9, 3PK (20E156CT)
- GARANT 1/4 inch Drive Socket, 6 pt, 5/16 inch (631032 5/16)
- GARANT 1/2 inch Drive Socket, 12 pt, Deep, 13/16 inch (642532 13/16)
- GARANT 1/4 inch Drive Socket, 12 pt, 5/16 inch (630932 5/16)
- GARANT 1/2 inch Drive Socket, 12 pt, 13/16 inch (642132 13/16)
- GARANT 1/2 inch Drive Socket, 12 pt, Deep, 1-1/8 inch (642532 1.1/8)
- GARANT 1/4 inch Drive Socket, 12 pt, 1/4 inch (630932 1/4)
- SQUARE D Individual meter socket, ringless socket, lever bypass, 7 jaw with lever bypass and jaw release, OH, UG, 200 A, up to 600 VAC three phase 4W (UTH7213T)
- Garant Sockets