Shop All Sockets
Garant
1/4 inch Drive Socket, 12 pt, 9/32 inch
Mfr # 630932 9/32
Zoro # G809573146
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 24.8 mm
- Material Chrome vanadium steel
- Finish Chrome Plated
- Width Across Flats 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 24.8 mm |
Size | 9/32 inch |
Width Across Flats | 9/32 in |
Drive Output End Diameter | 11 mm |
Details
Material | Chrome vanadium steel |
Finish | Chrome Plated |
Item | Socket insert |
Description
Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Square socket drive- with bore. Close tolerance jaw sizes with HT drive profile protect corners of nuts and bolt heads. Thin walls for access to restricted places. Material: Chrome vanadium steel- chrome-plated. Square drive: 1/4 in dia drive output end: 11 mm Length: 24.8 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX Socket Extension Cap, 1/2" Size (EX-508-16)
- EKLIND SAE Plain Ball Hex Key, 1/8" Tip Size, 3 3/4 in Long, 3/4 in Short, 10 PK (18208)
- POWERBUILT 1/2" Drive 30Mm Impact Socket (647446)
- JOKARI Stripping Tool, Esd Safe Micro, AWG 36-26 (40027)
- GARANT 1/4 inch Drive Socket, 12 pt, 5/16 inch (630932 5/16)
- GARANT 1/4 inch Drive Socket, 12 pt, 1/4 inch (630932 1/4)
- GARANT 3/8 inch Drive Socket, 6 pt, 7/8 inch (637232 7/8)
- GARANT 1/2 inch Drive Socket, 12 pt, 13/16 inch (642132 13/16)
- GARANT 1/4 inch Drive Socket, 6 pt, 5/16 inch (631032 5/16)
- GARANT 3/8 inch Drive Socket, 6 pt, 7/16 inch (637232 7/16)
- LENOX LENOX EXTENSION 10""X3/8"" (3084310X)
- Garant Sockets