Shop All Bit Sockets
Garant
1/4 inch Drive Bit Socket, 5mm
Mfr # 631729 5
Zoro # G511460932
$9.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 55 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 631729 5
- Zoro # G511460932
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 55 mm |
Size | 5 mm |
Description
1/4 inch Drive Bit Socket, 5mm. Version: Forged from high quality steel- internally beveled for easy fitting to bolt heads. Bit made of hard toughened steel- bright finish. Square drive socket with hole to DIN 3120 D 6.3. Standard: DIN 7422 Material: Chrome vanadium steel- chrome-plated. Square drive: 1/4 in Dia drive end: 12 mm Length: 55 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2412 Steam Oxide HSS RHS/RHC 11/16 (C12670)
- K-TOOL INTERNATIONAL Metric Combo Wrench Set, 13 pcs. (KTI-41513)
- KLEIN TOOLS Electrician's Combination Square, 12-Inch (935CSEL)
- KRAFT TOOL Sidewalk Edger, Blue Stl/Wood, 1/2 Radius (CF574)
- GARANT 3/8 inch Drive Bit Socket, 7/32 inch (637632 7/32)
- GARANT 3/8 inch Drive Bit Socket, 5/32 inch (637632 5/32)
- WILLIAMS 1/4" Dr, 1/8" Size, SAE Williams Replacement Hex Bit, 6 Pts (BITH0401)
- KD TOOLS Hex Bit Socket 6mm 1/4" Drive (80166)
- DYNAMIC Tools 3/8" Drive Metric Hex Head, 5mm Long Bit, Chrome Finish Socket (D006405)
- GREY PNEUMATIC SKT 1/2" DRIVE X 5/8" HEX DRIVER 6" LENG (GP29206F)
- POWERBUILT 3/8" Drive 5Mm Hex Bit Socket (640347)
- Garant Sockets & Ratchets