Shop All Bit Sockets
Garant
1/4 inch Drive Bit Socket, 2.5mm
Mfr # 631729 2,5
Zoro # G211460850
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 55 mm
- Size 2.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 631729 2,5
- Zoro # G211460850
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 55 mm |
Size | 2.5 mm |
Details
Item | Hex Bit |
Description
1/4 inch Drive Bit Socket, 2.5mm. Version: Forged from high quality steel- internally beveled for easy fitting to bolt heads. Bit made of hard toughened steel- bright finish. Square drive socket with hole to DIN 3120 D 6.3. Standard: DIN 7422 Material: Chrome vanadium steel- chrome-plated. Square drive: 1/4 in Dia drive end: 12 mm Length: 55 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1/4-20 SPIRAL FLUTE BT TAP -2000PF (20PF116C)
- 3M Oil Test Strip Kit 1010 40 st/btl, PK10 (05510)
- WESTWARD Ratcheting Wrench Set, Pieces 8 (1LCD6)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1680200)
- GARANT 3/8 inch Drive Bit Socket, 5/32 inch (637632 5/32)
- GARANT 3/8 inch Drive Bit Socket, 7/32 inch (637632 7/32)
- WESTWARD 3/8 in Drive Torx(R) Socket Bit SAE T27 Tip, 1 55/64 in L (3LE13)
- KO-KEN Bit Socket 3/8 Square 32mm For Drain Plug 1/2 Sq. Drive (4110A-3/8)
- KO-KEN Bit Socket 17mm Hex 75mm 3/4 Sq. Drive (6012M.75-17)
- TITAN Torx Bit Socket, 3/8" Drive, T50, Chrome (68950)
- GEARWRENCH 1/2" Drive Long Length Hex Bit SAE Socket 3/8" (82566)
- Garant Sockets & Ratchets