Shop All Screwdriver Sets
Garant
1/4 inch Drive 6 Point Standard Socket Set, 12 Pieces
Mfr # U63101 6PT
Zoro # G809578813
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Points 6PT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # U63101 6PT
- Zoro # G809578813
- Country of Origin Multiple
- Category Screwdriver Sets
Details
Number of Points | 6PT |
Description
12 Piece Garant 1/4 inch Drive 6 Point Standard Socket Set including the following sizes: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8Specifications:Forged from high quality steel.Internally beveled for easy fitting to bolt heads.Square socket drive with bore.Close tolerance jaw sizes with HT drive profile protects corners of nuts and bolt heads.Thin walls for access to restricted places.Material:Chrome vanadium steel, chrome-plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Ratchet Crimper For Eye Terminals (43643)
- YG-1 TOOL CO Titanox-Power 5 Flute Corner Radius End Mill (UGMG34962)
- DEWALT 3/4" x 16" x 18" High Impact 4 Cutter SDS+ Hammer Bit (DW5475)
- GREY PNEUMATIC SKT 1/2" DRIVE X 21MM DEEP - 12 PT IM (GP2121MD)
- GARANT 1/4 inch Drive 12 Point Deep Socket Set, 10 Pieces (U63103 12PT)
- GARANT Screwdriver set for slot-head- with 2-component Haptoprene handle- Number of screwdrivers: 6 (660036 6)
- GARANT TX6 - TX30 Torx T-handles in Heavy Duty Foam, 9 Pc (953186 9)
- GARANT Screwdriver set in Heavy Duty Foam, 8 Pc (953416 8)
- GARANT Torx and Ball End Hex Screwdriver Sets in Heavy Duty Foam, 15 Pc (953182 15)
- GARANT Hexagon screwdriver set- straight- with power grip- Number of screwdrivers: 7 (627726 7)
- GREENLEE Greenlee® 0153-02C 7 Piece Screwdriver Set (0153-02C)
- Garant Screwdriver Sets