Shop All Screwdriver Sets
Garant
1/4 inch Drive 12 Point Standard Socket Set, 8 Pieces
Mfr # U63101 12PT
Zoro # G409578831
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Points 12PT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # U63101 12PT
- Zoro # G409578831
- Country of Origin Multiple
- Category Screwdriver Sets
Details
Number of Points | 12PT |
Description
8 Piece Garant 1/4 inch Drive 12 Point Standard Socket Set including the following sizes: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16Specifications:Forged from high quality steel.Internally beveled for easy fitting to bolt heads.Square socket drive,with bore.Close tolerance jaw sizes with HT drive profile protects corners of nuts and bolt heads.Thin walls for access to restricted places.Material:Chrome vanadium steel, chrome-plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 13/64 (C18439)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 5 mm Tip, 1 13/16 in L (54TM60)
- JOHNSON LEVEL & TOOL Try Square, Bamboo/SS, 1/8, 1/16 in Grad (1940-0800)
- K-TOOL INTERNATIONAL 3/8" Drive, T45 Torx(R) Socket (KTI-22845)
- GARANT 1/4 inch Drive Socket Set, 6 pt, 22 Pieces (630262 6)
- GARANT 1/2 inch Drive 6 Point Standard Socket Set, 14 Pieces (U63110 6PT)
- GARANT 3/8 inch Drive 12 Point Standard Socket Set, 14 Pieces (U63107 12PT)
- GARANT Screwdriver set for slot-head- with 2-component Haptoprene handle- Number of screwdrivers: 6 (660036 6)
- GARANT Hexagon screwdriver set- straight- with power grip- Number of screwdrivers: 7 (627726 7)
- GARANT 1/4 inch Drive 12 Point Deep Socket Set, 10 Pieces (U63103 12PT)
- WIHA SoftFinish® Screwdriver Set, 12 pcs (30297)
- Garant Screwdrivers and Nutdrivers