Shop All Hand Ratchets
Garant
1/2 inch Drive T-Handle, Overall Length: 295mm
Mfr # 641329 295
Zoro # G011461002
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 295 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 641329 295
- Zoro # G011461002
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/2 in |
Overall Length | 295 mm |
Details
Item | Sliding T-handle |
Description
1/2 inch Drive T-Handle, Overall Length: 295mm. Version: Material selection and special forging method guarantee optimal functioning and long life. T-handle with movable sliding head. Material: Chrome vanadium steel- chrome-plated. Suitable for: Manual use. Square drive: 1/2 in overall length: 295 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Knob (16038)
- DRILL AMERICA 3/16"x1/8" Pilots for Counterbore (DEWPIL3/16X1/8)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13257)
- T TERRE 40 in 1 Mini Tool Set Quick Release Multi-Bit Ratcheting Screwdriver Universal Socket (105002)
- GARANT 40 Geared Teeth Ratchet (640025 1/2)
- GARANT Reversible Ratchet, 3/8 inch Drive, 38 Teeth (635025 3/8)
- GARANT Reversible Ratchet, 1/4 inch Drive, 36 Teeth (632025 1/4)
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Round Head Style Ratchet, 15" L, Black Finish (4428)
- GEARWRENCH 3/8" Drive Pass-Thru 72 Tooth Ratchet 8" (EHT235080GR)
- SK PROFESSIONAL TOOLS 3/8" Drive 80 Geared Teeth Round Head Style Hand Ratchet, 5" to 10" L, Chrome Finish (800720)
- TEKTON 1/2" Drive Ratchet, 11.3 in. L (SRH01210)
- Garant Sockets & Ratchets