Shop All Sockets
Garant
1/2 inch Drive Socket, 6 pt, 15/16 inch
Mfr # 642232 15/16
Zoro # G409573096
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 41 mm
- Size 15/16 inch
- Drive Output End Diameter 32 mm
- Width Across Flats 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 41 mm |
Size | 15/16 inch |
Drive Output End Diameter | 32 mm |
Width Across Flats | 15/16 in |
Details
Item | Socket insert |
Description
Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Square socket drives with close tolerances for secure fit on the drive attachment. Close tolerance widths across flats protects nuts and bolt heads. Thin walls for access to restricted places. Hexagon with HT drive profile protects the corners of nuts and bolts. Material: Chrome vanadium steel- chrome-plated. Square drive: 1/2 in Width across flats: 15/16 in dia drive output end: 32 mm Length: 41 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Auto-Feed Screwdriver, 5000 RPM, Cordless (DS222-18V)
- HHIP 7 Piece High Speed Steel 3 Flute Solid Pilot Counterbore Set (2007-0002)
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 12" - 36 x 300 mm (AW-1012)
- STANLEY Magnetized Tip Screwdriver Set, Slotted/Phillips Tip, Ergonomic Grip, Alloy Steel, 18-Piece (66-520-A)
- GARANT 1/4 inch Drive Socket, 12 pt, Deep, 11/32 inch (631442 11/32)
- GARANT 1/2 inch Drive Socket, 6 pt, 3/4 inch (642232 3/4)
- GARANT 1/4 inch Drive Socket, 6 pt, 5/8 inch (631032 5/8)
- GARANT 3/8 inch Drive Socket, 6 pt, 7/16 inch (637232 7/16)
- GARANT 1/4 inch Drive Socket, 12 pt, Deep, 1/4 inch (631442 1/4)
- GARANT 1/4 inch Drive Socket, 6 pt, 5/16 inch (631032 5/16)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 1/4" (CDS23N)
- Garant Sockets