Shop All Sockets
Garant
1/2 inch Drive Socket, 12 pt, Deep, 13/16 inch
Mfr # 642532 13/16
Zoro # G709573239
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 77 mm
- Material HPQ® high performance steel
- Finish Chrome Plated
- Drive Output End Diameter 28.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 77 mm |
Size | 13/16 inch |
Drive Output End Diameter | 28.5 mm |
Width Across Flats | 13/16 in |
Details
Material | HPQ® high performance steel |
Finish | Chrome Plated |
Item | Socket insert |
Description
Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Square socket drives with close tolerances for secure fit on the drive attachment. Close tolerance widths across flats protects nuts and bolt heads. Thin walls for access to restricted places. Bi-hex HT drive profile protects the corners of nuts and bolt heads. Material: Chrome vanadium steel- chrome-plated. Square drive: 1/2 in dia drive output end: 28.5 mm Length: 77 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-139)
- PROTO C-Clamp, Regular Duty, 6" Max. Opening (J406A)
- SUBURBAN Spin Index Fixture, 5-1/2inH, 8-15/16inL (MG-5CV-S1)
- DRILL AMERICA .4970 HSS Straight Shank Chucking Reamer (DWRR.4970)
- GARANT 1/2 inch Drive Socket, 12 pt, Deep, 1-1/8 inch (642532 1.1/8)
- GARANT 1/4 inch Drive Socket, 6 pt, 5/8 inch (631032 5/8)
- GARANT 1/4 inch Drive Socket, 12 pt, 5/16 inch (630932 5/16)
- GARANT 1/2 inch Drive Socket, 12 pt, 13/16 inch (642132 13/16)
- GARANT 1/4 inch Drive Socket, 12 pt, 1/4 inch (630932 1/4)
- GARANT 1/4 inch Drive Socket, 12 pt, Deep, 11/32 inch (631442 11/32)
- POWERBUILT 3/8" Drive 5/8" U-Joint Spark Plug Socket (643002)
- Garant Sockets & Ratchets